Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Electric Wire Range Stranded Conductor (mm2) Compatible Electric Wire Range Solid Conductor (mm) Mass (g /package) Dimension d2(phi mm) Dimension d1(phi mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Electric Wire Range Stranded Conductor (mm2) Compatible Electric Wire Range Solid Conductor (mm) Mass (g /package) Dimension d2(phi mm) Dimension d1(phi mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16.78-26.66 4.62-5.81 50 13.0 7.7 42.5 *[No return] You cannot return this product. For details, see FAQ. 1bag(4pc) 1 PS-2212 87200671 9.99 SGD
Shipped after 2018-02-28
96.3-117.2 10.41-11.68 76 10.5 16.4 55.6 *[No return] You cannot return this product. For details, see FAQ. 1bag(2pc) 1 PS-10010H 87200592 10.99 SGD
Shipped after 2018-02-28
6.64-10.52 2.89-3.65 16 4.3 4.5 23.8 *[No return] You cannot return this product. For details, see FAQ. 1bag(4pc) 1 PS-084 87200854 5.99 SGD
In stock
96.3-117.2 10.41-11.68 82 13.0 16.4 55.6 *[No return] You cannot return this product. For details, see FAQ. 1bag(2pc) 1 PS-10012H 87200601 7.99 SGD
Shipped after 2018-02-28
0.25-1.65 0.57-1.44 12 4.3 1.7 15.8   1bag(15pc) 1 PS-52NH 87200574 2.99 SGD
In stock
16.78-26.66 4.62-5.81 44 10.5 7.7 36.7   1bag(4pc) 1 PS-2210 87200662 6.99 SGD
In stock
16.78-26.66 4.62-5.81 54 6.4 7.7 33.7   1bag(4pc) 1 PS-226H 87200687 5.99 SGD
In stock
42.42-60.57 7.34-8.26 70 10.5 11.4 49.7   1bag(2pc) 1 PS-6010H 87200811 6.99 SGD
In stock
42.42-60.57 7.34-8.26 78 13.0 11.4 49.7   1bag(2pc) 1 PS-6012H 87200827 6.99 SGD
Shipped after 2018-02-28
6.64-10.52 2.89-3.65 18 8.4 4.5 29.8   1bag(4pc) 1 PS-088 87200881 2.99 SGD
In stock
3.5 - 14 4.3 2.7 17.8   1bag(10pc) 1 PS-669H 87200547 3.99 SGD
In stock
3.5 - 15 5.3 2.7 17.8   1bag(10pc) 1 PS-670H 87200556 3.99 SGD
In stock
0.25-1.65 0.57-1.44 10 3.2 1.7 11.5   1bag(15pc) 1 PS-51NH 87200565 2.99 SGD
In stock
0.25-1.65 0.57-1.44 14 5.3 1.7 15.8   1bag(15pc) 1 PS-53NH 87200583 2.99 SGD
In stock
10.52-16.78 3.65-4.62 26 10.5 5.8 32.8   1bag(4pc) 1 PS-1410 87200626 3.99 SGD
In stock
26.66-42.42 5.81-7.34 61 10.5 9.4 42.7   1bag(4pc) 1 PS-3810 87200757 7.99 SGD
In stock
26.66-42.42 5.81-7.34 78 15.0 9.4 52.5   1bag(4pc) 1 PS-3814 87200766 10.99 SGD
In stock
26.66-42.42 5.81-7.34 64 8.4 9.4 42.7   1bag(4pc) 1 PS-388 87200775 7.99 SGD
In stock
2.63-6.64 1.82-2.89 18 4.3 3.4 19.8   1bag(10pc) 1 PS-671H 87200784 3.99 SGD
In stock
2.63-6.64 1.82-2.89 20 6.4 3.4 25.8   1bag(10pc) 1 PS-673H 87200802 3.99 SGD
In stock
42.42-60.57 7.34-8.26 64 8.4 11.4 49.7   1bag(2pc) 1 PS-608H 87200836 6.99 SGD
In stock
10.52-16.78 3.65-4.62 28 8.4 5.8 32.8   1bag(4pc) 1 PS-148 87200653 3.99 SGD
In stock
6.64-10.52 2.89-3.65 15 6.4 4.5 23.8   1bag(4pc) 1 PS-086 87200872 2.99 SGD
In stock
16.78-26.66 4.62-5.81 41 8.4 7.7 33.7   1bag(4pc) 1 PS-228 87200696 5.99 SGD
In stock
1.04-2.65 1.14-1.82 20 6.4 2.3 21.8   1bag(15pc) 1 PS-64NH 87200741 2.99 SGD
In stock
10.52-16.78 3.65-4.62 24 5.3 5.8 29.8   1bag(4pc) 1 PS-145 87200635 3.99 SGD
In stock
10.52-16.78 3.65-4.62 24 6.4 5.8 29.8   1bag(4pc) 1 PS-146 87200644 3.99 SGD
In stock
1.04-2.65 1.14-1.82 12 3.2 2.3 16.8   1bag(15pc) 1 PS-61NH 87200705 2.99 SGD
In stock
1.04-2.65 1.14-1.82 12 3.7 2.3 14.4   1bag(15pc) 1 PS-060H 87200714 2.99 SGD
In stock
6.64-10.52 2.89-3.65 16 10.5 4.5 29.8   1bag(4pc) 1 PS-810 87200845 2.99 SGD
In stock
1.04-2.65 1.14-1.82 15 4.3 2.3 16.8   1bag(15pc) 1 PS-62NH 87200723 2.99 SGD
In stock
2.63-6.64 1.82-2.89 18 5.3 3.4 19.8   1bag(10pc) 1 PS-672H 87200793 3.99 SGD
In stock
1.04-2.65 1.14-1.82 20 5.3 2.3 16.8   1bag(15pc) 1 PS-63NH 87200732 2.99 SGD
In stock
6.64-10.52 2.89-3.65 16 5.3 4.5 23.8   1bag(4pc) 1 PS-085 87200863 2.99 SGD
In stock
96.3-117.2 10.41-11.68 70 8.4 16.4 55.6 *[No return] You cannot return this product. For details, see FAQ. 1bag(2pc) 1 PS-10008H 87200617 10.99 SGD
Shipped after 2018-02-28
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
Cable processing
4
From Japan
On 2018-01-21 16:57:54
The price is also reasonable, especially problem free and easy to use. I want to use it again.
This review is about item#87200845.
Installation work of small scale solar system
3
From Japan
On 2017-09-05 19:52:27
When trying to install a solar system by itself, loosening and backlash easily occurred in wiring and so it was soldered and usable.
This review is about item#87200881.
Used when replacing wiring inside the machine board
5
From Japan
On 2017-05-06 17:24:38
Because it is subdivided in small quantities, it did not become excessive inventory.
This review is about item#87200741.
When raising a terminal
5
From Japan
On 2017-02-11 09:34:29
I think that it is a good product. It was easy to do when giving out the terminal.
This review is about item#87200881.
When wiring connection to equipment
5
From Japan
On 2017-02-02 15:12:46
It is compact and just fine, but it was the best if the length of the caulked part was short a little more.
This review is about item#87200565.
End treatment of plug
5
From Japan
On 2016-12-03 22:08:13
Although the end of the power plug was wound directly by now, as I saw using the terminal, it was easy to caulked and it got together so the worry of short was reduced.
This review is about item#87200547.
Repair of outlet receptacle
3
From Japan
On 2016-09-30 08:40:56
I replaced it because the high-voltage outlet receptacle was damaged, but it was very easy to use with the wiring in the middle.
This review is about item#87200547.
Used for terminals of wires
5
From Japan
On 2016-03-08 16:33:37
No problem
This review is about item#87200802.
Temporary electrical construction work
5
From Japan
On 2015-05-13 15:15:02
Since I am not in the office, I am stocking many kinds with small bags.
This review is about item#87200644.

Related Products