Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

In-Hand Switch Cable

4.00 (2)
Dimensions (Height H x Width W x Depth D) (mm)
220x90x40
Rating
Up to 125V 15A total 1500W
Length (m)
2
Weight (g)
220
Color
White
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WTS-200B(W) 87201362 12.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Using the electricity of the altar at hand switch.
4
From Japan
On 2018-03-27 14:40:14
I think that the receptacle relay body can be refreshed if it is a bit more compact. Also, it seems that the hand code goes out from the side and it fits well.
This review is about item#87201362.
Used for on / off switch of dust collector
4
From Japan
On 2017-07-04 17:24:19
It is used as a switch of a dust collector for sandblasting, I used to socket outlet each time before use, but I think that it is very good as it can be turned on and off at hand after use, and an elliptical switch is also easy to grip and easy to use Right. I am worried about how much it will have for future use, but for now there is no problem.
This review is about item#87201362.

Related Products