Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Battery Box 006P × 1

4.50 (2)
Dimensions (Height H x Width W x Depth D) (mm)
130x60x20
Weight (g)
11
Specification
006P type (9V), flat type, with battery snap
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PP-006NH 87202604 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Control power supply of voltage ammeter
4
From Japan
On 2017-05-25 15:20:15
① The case mounting hole is open, but if the head of the mounting screw goes too far, the battery is difficult to enter. (I installed a Velcro tape) ② It is difficult to detach and attach the battery.
This review is about item#87202604.
Energization test
5
From Japan
On 2017-03-06 19:55:40
Holders are also good and addictive to the electrode part of the battery is also good. Versatile is also good.
This review is about item#87202604.

Related Products