Buy more than* S$200* and get FREE SHIPPING

AA x 8 Battery Box

4.00 (9)
Dimensions (Height H x Width W x Depth D) (mm)
130x60x30
Weight (g)
22
Specification
For AA battery x 8 pieces, square shape, battery snap, for serial 12V pull out type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 UM-380NH 87202753 4.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
9 Customer Reviews
The reviews are automatic translation.
Used as a power supply for manufacturing robots.
1
From Japan
On 2017-11-03 17:40:30
After 2 or 3 times use, the extraction part metal caulking on the minus pole side was disconnected, and voltage extraction became impossible. The pressure welding seems to be insufficient. I will not buy the battery box here in the future.
This review is about item#87202753.
Used for 12 volt electric products.
5
From Japan
On 2017-05-19 21:16:48
It was saved because it was hard to find for 12 volts.
This review is about item#87202753.
Fabrication of backup power supply when replacing battery
5
From Japan
On 2016-12-25 23:10:49
Since it is common with 9 V battery, plug 9v battery can be used because it is common with 9v battery because it is made by Emon (999 yen) because only 6 dry batteries are included because rechargeable battery can not be used (1.2v × 6 = 7.2v) . It was 578 yen for this product with 100 uniform clip and battery snap. Batteries (12 v) · Rechargeable batteries (9.6 v) · 9 V batteries are available.
This review is about item#87202753.
Maintenance of alarm device of LED storage box
5
From Japan
On 2016-11-07 21:25:20
Although it was malfunctioning due to corrosion, it was easy to repair.
This review is about item#87202753.
Power supply
3
From Japan
On 2015-09-21 11:10:47
Normal
This review is about item#87202753.
Crime prevention
4
From Japan
On 2015-09-21 11:07:53
Well
This review is about item#87202753.
Spring (minus pole) is ...
5
From Japan
On 2015-05-31 17:16:29
On the minus side, the resistance is high and the voltage drop becomes severe. There is a problem if you think that the spring is an iron wire and there is no choice. If you do not put it in correspondence with the current increase of the rechargeable battery of today, it will lose the commodity value!
This review is about item#87202753.
Easy power takeout
4
From Japan
On 2015-03-05 17:30:39
I was able to take out the power firmly, and the usability was good. However, not a battery snap type, but a lead wire type is better.
This review is about item#87202753.
Easy power takeout
4
From Japan
On 2015-03-05 17:30:15
I was able to take out the power firmly, and the usability was good. However, not a battery snap type, but a lead wire type is better.
This review is about item#87202753.

Related Products