Buy more than* S$200* and get FREE SHIPPING

AA Battery Box

3.00 (2)
Dimensions (Height H x Width W x Depth D) (mm)
150 x 60 x 15
Weight (g)
7
Specification
Application: sizeAA x 1 , lug terminal, series 1.5V drawer
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 UM-310NH 87202762 2.20 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Model work
1
From Japan
On 2017-01-14 17:47:20
I purchased about 220 pieces in two for the children subject of the event, we mend or soldered or turning out 30 or more is across the terminal in poor contact a radio pliers of the terminals of the. In advance it was good so was allowed to check in, but if you found a bug in a production day, was about to become serious thing to flap. Trouble is who is all the plus side contact, the portion of the caulking was not energized. When several were bought at the hardware store is was no problem, but determined that it can not trust products.
This review is about item#87202762.
Electronic tools
5
From Japan
On 2016-11-04 17:29:10
Good feeling of use. I was saved not found for quite one. If the terminal is a little larger, I think that a large soldering iron can be used.
This review is about item#87202762.

Related Products