Buy more than* S$200* and get FREE SHIPPING

Rubber Corner Guards

5.00 (3)
Purpose
For safety of the plant or construction site.
Length (m)
0.9
Material
Nitrile rubber (NBR)
...see all>
Product Options
ADD TO CART
Weight (g) Color Thickness (mm) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Color Thickness (mm) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
320 Yellow / black 18 55 415-6331 1PC 1 TAC-99 48933936 27.99 SGD
In stock
3200 Yellow / black 18 55 415-6366 1Bag(10PC) 1 T10AC-99 48933805 249.99 SGD
In stock
1000 Yellow / black 9 37 415-6358 1Bag(10PC) 1 T10AC-100 48933771 179.99 SGD
In stock
3200 Green/White - 55 415-6382 1Bag(10PC) 1 T10AC-101 48933787 249.99 SGD
In stock
1000 Green/White - 37 415-6374 1Bag(10PC) 1 T10AC-102 48933796 189.99 SGD
Shipped after 2018-01-22
320 Green/White - 55 415-6340 1PC 1 TAC-101 48933823 27.99 SGD
In stock
100 Green/White - 37 415-6323 1PC 1 TAC-102 48933832 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Entry / exit corner of parking lot
5
From Japan
On 2017-03-08 17:16:07
Ideal if double-sided tape is affixed to the back! The ease of installation was easy.
This review is about item#48933814.
Used as a safety measure in a construction site, where it interferes with the head over when traveling.
5
From Japan
On 2015-10-07 15:58:12
I received what I was imagining when ordering. It was delivered on the next day of ordering and I am satisfied because the packing condition was satisfactory. I would like to use it again if I have the opportunity.
This review is about item#48933936.
For bruising the head overhead in the workplace
5
From Japan
On 2015-07-13 15:51:33
There is cushioning and it seems to be effective for prevention of head bruising. Even amateurs could easily install them.
This review is about item#48933936.

Related Products