Buy more than* S$200* and get FREE SHIPPING

Safety Corner Cushion

3.00 (1)
Length (m)
0.9
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages 2014 TRUSCO Published Page Weight (g) Color Thickness (mm) Width (mm) Shape Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages 2014 TRUSCO Published Page Weight (g) Color Thickness (mm) Width (mm) Shape Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 0574 3-0498 110 Clear 4 18 L-shaped Vinyl chloride (PVC) 415-6579 1PC 1 TCG-02 48934821 15.99 SGD
In stock
3 0574 3-0498 2200 Clear 6 24 L-shaped Vinyl chloride (PVC) 415-6803 1Bag(10PC) 1 T10CG-01 48934173 159.99 SGD
Shipped after 2018-01-22
- - 1100 - 4 18 - - 415-6790 1bag(10pc) 1 T10CG-02 48934182 189.99 SGD
Shipped after 2018-01-22
- - 220 - 6 24 - - 415-6587 1pc 1 TCG-01 48934812 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Furniture corner cover
3
From Japan
On 2017-09-01 12:14:31
Since the adhesive strength of double-sided adhesive tape is weak, I want you to improve it.
This review is about item#48934812.

Related Products