Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Alternate Operation Relay

5.00 (1)
Approximate Mass (g)
220
Power Consumption (VA)
3
Operating Ambient Temperature (deg C)
-10-+55
Insulation Resistance (Mohm)
100
...see all>
Product Options
ADD TO CART
Working Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Working Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(50/60Hz)AC100/AC100-110 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 ALR1 87205142 80.99 SGD
Shipped after 2018-06-29
-   1PC 1 ALR2 87205151 77.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of failed part
5
From Japan
On 2015-02-12 17:14:23
Since it is an old-fashioned product, there is no particular demand for improvement. It is easier to use than other products because the alternate position can be viewed directly with lighting.
This review is about item#87205151.

Related Products