Buy more than* S$200* and get FREE SHIPPING

Terminal Block Accessories

4.00 (4)
Flowing Current (A)
30
Number of Poles
6P
...see all>
Product Options
ADD TO CART
Type Material Approximate Mass (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Material Approximate Mass (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 5   1bag(10pc) 1 TJ263C 87402795 10.99 SGD
In stock
No cover Brass nickel-plated 5   1Bag(10PC) 1 TJ263A 87402777 10.99 SGD
In stock
- - 6   1bag(10pc) 1 TJ263B 87402786 16.99 SGD
In stock
- - 6   1bag(10pc) 1 TJ261B 87402725 16.99 SGD
In stock
- - 6   1bag(10pc) 1 TJ262B 87402752 16.99 SGD
In stock
- - 5   1bag(10pc) 1 TJ262A 87402743 10.99 SGD
Shipped after 2018-05-30
- - 5 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 TJ261A 87402716 13.99 SGD
Shipped after 2018-05-28
- - 5 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 TJ261C 87402734 13.99 SGD
Shipped after 2018-05-29
- - 5 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 TJ262C 87402761 11.99 SGD
Shipped after 2018-05-29
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Control panel, distribution panel production
1
From Japan
On 2017-06-27 15:52:20
The pitch does not match the terminal board made by the company. If you forcibly stop it, the barrier is damaged. How is product management going!
This review is about item#87402752.
Use as a short bar
5
From Japan
On 2015-12-10 15:17:33
It is solidly made, so it can be used arbitrarily and used conveniently
This review is about item#87402786.
Create speaker network circuit
5
From Japan
On 2015-07-06 16:38:03
If you delete the middle and pass it, the middle part should be insulated often. Without this insulating coating, it is troublesome to procure insulating materials. When purchasing next, use TJ161B with insulating coating.
This review is about item#87402777.
In-car wiring
5
From Japan
On 2014-03-07 14:08:01
Recently there are an increasing number of devices to add in the car such as navi, ETC, drive recorder, watch (vehicles that have not arrived originally increased). If you use electro tap, you are using a branch terminal due to anxiety such as disconnection, poor contact, power shortage. I was short-circuited with a cord, but I purchased this product as it became entangled. I feel a little expensive, but I am mostly satisfied as I am very refreshing.
This review is about item#87402786.

Related Products