Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Rated Output Voltage (DC V) Maximum Output Power (W) Outer Dimensions (Width W x Height H x Depth D) (mm) Efficiency Leakage Current (mA) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Output Voltage (DC V) Maximum Output Power (W) Outer Dimensions (Width W x Height H x Depth D) (mm) Efficiency Leakage Current (mA) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 100 92x39x108 87% (at the time of 24V200V) 0.75 below 1PC 1 RWS100B-24 87439694 56.99 SGD
In stock
24 150 92x41x128 - - 1pc 1 RWS150B-24 87439721 68.99 SGD
In stock
5 100 92x39x108 - - 1pc 1 RWS100B-5 87439676 56.99 SGD
In stock
12 300 102x41x170 - - 1pc 1 RWS300B-12 87439746 179.99 SGD
In stock
24 300 102x41x170 - - 1pc 1 RWS300B-24 87439755 179.99 SGD
In stock
12 100 92x39x108 - - 1pc 1 RWS100B-12 87439685 56.99 SGD
In stock
12 150 92x41x128 - - 1pc 1 RWS150B-12 87439712 68.99 SGD
In stock
24 600 120x61x190 - - 1pc 1 RWS600B-24 87439782 259.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Power supply for short wave band amateur radio (transceiver)
5
From Japan
On 2017-12-14 22:38:33
Noise of harmonics does not come out, it is truly. Terminal shape is also devised.
This review is about item#87439712.
For impact driver power supply
5
From Japan
On 2016-08-18 14:47:39
Consider improvement of input / output terminal. I thought the contact area of ​​the terminal was small.
This review is about item#87439712.
Power supply for desk milling control
4
From Japan
On 2015-10-15 06:24:34
Purchased for dropping from AC 200 power supply to DC 5 V power supply. Until now, these items used Cosel, but I happened to have no items, so I bought it instead. I think that it can be used normally and cheap.
This review is about item#87439685.
Parent power supply of Lip battery charger
5
From Japan
On 2015-09-14 21:38:38
Even if it is almost full of capacity the temperature does not rise at all and I am satisfied.
This review is about item#87439782.
Power supply for NAS server
5
From Japan
On 2014-12-18 17:57:09
I seemed to be able to use it for audio, so I replaced it from a dedicated power supply. It is the best w.
This review is about item#87439685.

Related Products