Buy more than* S$200* and get FREE SHIPPING

Kitchen Shapener

Caution
Do not use with waved edge knifes.
Purpose
For polishing sharply knife, stainless steel, knife cutting vegetables, etc.
Material (cover)
AS resin
Grinding Wheel
Alumina ceramic
Depth (mm)
55
Weight (g)
155 (including box)
Material (Body)
ABS resin
Height (mm)
65
Width (mm)
200
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KC-300 87440561 -
Discontinued
[x]
ADD TO CART

Related Products