Buy more than* S$200* and get FREE SHIPPING

Ceramic Roll Sharpener

4.33 (3)
Grinding Wheel
Fine ceramics
Depth (mm)
58
Weight (g)
65
Material (Body)
Glass fiber reinforced polyamide
Height (mm)
57
Width (mm)
158
Material
(Guide slot) polyamide
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RS-20BK 87440577 25.45 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Knife sharpening
4
From Japan
On 2016-06-12 09:39:18
It's easy to use, just a little worried that the axis of the wheel looks weak.
This review is about item#87440577.
Kitchen knife
5
From Japan
On 2015-12-02 15:10:52
The sharpness improves about ten times (round trip) as described in the instructions. It is compact and good.
This review is about item#87440577.
Everyday knife sharpening
4
From Japan
On 2015-01-15 21:25:58
The place is smart and the place is not good.
This review is about item#87440577.

Related Products