Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

IH Frying Pan

5.00 (1)
Height (mm)
50
Material
Aluminum
...see all>
Product Options
ADD TO CART
Weight (g) Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1215 280 1PC 1 28cm 87440604 -
Discontinued
[x]
1380 300 1PC 1 30cm 87440613 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
household use
5
From Japan
On 2015-12-12 16:00:10
Excellence. Thanks to the uneven coating, it can be used without sticking with slight oil. It seems that the durability of the coating is good as it is for business use only. Only a heavy thing is a negative factor.
This review is about item#87440604.