Buy more than* S$200* and get FREE SHIPPING

Kraft Paper Tube

4.83 (6)
Purpose
For various pipe fitting, pipe sleeve, dust shoot, anchor box, interior, etc.
Length (m)
2
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Inner Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Inner Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
310 300 5 1Set(2PC) 1 300MMX2M 87440981 499.99 SGD
In stock
157 150 3.5 1Set(2PC) 1 150MMX2M 87440954 169.99 SGD
In stock
258 250 4 1Set(2PC) 1 250MMX2M 87440972 329.99 SGD
In stock
54 50 2 1Set(2PC) 1 50MMX2M 87440911 28.99 SGD
In stock
132 125 3.5 1Set(2PC) 1 125MMX2M 87440945 80.99 SGD
In stock
80 75 2.5 1Set(2PC) 1 75MMX2M 87440927 36.99 SGD
In stock
106 100 3 1Set(2PC) 1 100MMX2M 87440936 58.99 SGD
In stock
208 200 4 1Set(2PC) 1 200MMX2M 87440963 249.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
During electrical work
5
From Japan
On 2016-06-10 11:36:26
I hope the price will be a little cheaper
This review is about item#87440927.
Work piece
5
From Japan
On 2016-03-06 11:05:05
Because it is thick and strong, it can be used not only as a building material but also for various purposes. I mark the position to cut with oily magic, but the color of the print is blue so it is easy to understand with a black pen. If possible, I would like the inner diameter φ 175 mm to be added to the variation.
This review is about item#87440963.
Fishing rod packing
5
From Japan
On 2015-10-23 23:41:49
- Heavy duty and safe to use for packing. · I want to know the weight when examining shipping costs. · Is it convenient to have a perforated line at every 10 cm or every 20 cm?
This review is about item#87440927.
Fishing rod packing
5
From Japan
On 2015-08-06 16:05:40
It can not be helped, but since it is a long item, the shipping fee will be higher.
This review is about item#87440927.
For pole foundation
4
From Japan
On 2015-07-25 16:08:24
I think that it is a good product
This review is about item#87440972.
Pocket
5
From Japan
On 2015-06-11 16:38:05
It was strong and sturdy.
This review is about item#87440936.

Related Products