Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimention D1 (phimm) Dimension D (phi mm) Dimensions a (mm) Dimension H (mm) Type Basic load rating (N [kgf]) Weight (g) Dimensions H3 (mm) Dimensions H1 (mm) Dimension d (phi mm) Dimensions p (mm) Allowable Number of Rotations (min-1r.p.m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimention D1 (phimm) Dimension D (phi mm) Dimensions a (mm) Dimension H (mm) Type Basic load rating (N [kgf]) Weight (g) Dimensions H3 (mm) Dimensions H1 (mm) Dimension d (phi mm) Dimensions p (mm) Allowable Number of Rotations (min-1r.p.m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 41.3 3.5 10.2 Steel 98[10] 42 8.9 4.2 15.875 30 1200   1PC 1 U-5C 87447841 2.99 SGD
Shipped after 2018-02-26
22 41.3 3.5 10.2 - 49[5] 29 8.9 4.2 15.875 30 1200   1pc 1 U-5J 87447866 4.99 SGD
Shipped after 2018-02-26
35 55.5 4.5 14.6 - 98[10] 94 15.2 8.4 25.4 45.5 750   1pc 1 U-8J 87447893 8.99 SGD
Shipped after 2018-02-26
35 55.5 4.5 14.6 - 298[30] 121 15.2 8.4 25.4 45.5 750   1pc 1 U-8C 87447875 5.99 SGD
Shipped after 2018-03-02
22 41.3 3.5 10.2 - 98[10] 42 8.9 4.2 15.875 30 1200 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 U-5S 87447857 9.99 SGD
Shipped after 2018-03-02
35 55.5 4.5 14.6 - 298[30] 121 15.2 8.4 25.4 45.5 750 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 U-8S 87447884 19.99 SGD
Shipped after 2018-03-02
ADD TO CART

Related Products