Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension D2 (mm) Dimension D1 (mm) Dimension D (phi mm) Dimensions a (mm) Dimension H (mm) Basic load rating (N [kgf]) Type Dimensions H2(mm) Weight (g) Dimensions H1 (mm) Dimension d (phi mm) Dimensions p (mm) Allowable Number of Rotations (min-1r.p.m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D2 (mm) Dimension D1 (mm) Dimension D (phi mm) Dimensions a (mm) Dimension H (mm) Basic load rating (N [kgf]) Type Dimensions H2(mm) Weight (g) Dimensions H1 (mm) Dimension d (phi mm) Dimensions p (mm) Allowable Number of Rotations (min-1r.p.m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
34 49 29 4.5 20 98[10] Steel 1 42 4 15.875 41 1200   1PC 1 F-5C 87447753 2.99 SGD
In stock
34 49 29 4.5 20 98[10] - 1 42 4 15.875 41 1200   1pc 1 F-5S 87447762 9.99 SGD
Shipped after 2018-01-26
34 49 29 4.5 20 49[5] - 1 29 4 15.875 41 1200   1pc 1 F-5J 87447771 -
Discontinued
[x]
49 69 42 5.5 31 298[30] - 1 143 7.5 25.4 56 750   1pc 1 F-8C 87447787 4.99 SGD
In stock
49 69 42 5.5 31 98[10] - 1 117 7.5 25.4 56 750   1pc 1 F-8J 87447805 7.99 SGD
In stock
49 69 42 5.5 31 298[30] - 1 143 7.5 25.4 56 750 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F-8S 87447796 24.99 SGD
Shipped after 2018-01-26
74 104 63 8.8 47 587[60] - 1.5 485 12 38.1 86 500 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F-12S 87447823 69.99 SGD
Shipped after 2018-01-25
74 104 63 8.8 47 196[20] - 1.5 298 12 38.1 86 500 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F-12J 87447832 49.99 SGD
Shipped after 2018-01-26
74 104 63 8.8 47 587[60] - 1.5 485 12 38.1 86 500 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 F-12C 87447814 31.99 SGD
Shipped after 2018-01-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Balance bearing of loading platform and heavy load
2
From Japan
On 2017-01-21 17:07:47
There is somewhat resistance to the rolling at the time of loading, and I care about the play of the main / sub bearing. Although it does not rotate in actual use, it is not a problem, but a little anxiety remains for durability.
This review is about item#87447814.

Related Products