Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Type Weight (g) Attachment Current Capacity Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Weight (g) Attachment Current Capacity Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw type 2P 90 Screwed phi 19 DC12V 20A DC24V 10A 1PC 1 ES604 87445434 40.99 SGD
In stock
Bisunatto type 4P 140 Screwed phi 19 DC12V 30A DC24V 15A 1PC 1 ES607 87445443 46.99 SGD
In stock
Screw type 5P 220 Screwed phi 28 DC12V 15A 1PC 1 ES224 87445416 42.99 SGD
In stock
Screw type 5P 200 Screwed phi28 DC12V 15A 1PC 1 ES221 87445407 39.99 SGD
In stock
Screw type 2P 100 Screwed phi 19 DC12V 20A DC24V 10A 1PC 1 ES602 87445425 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 4.10
10 Customer Reviews
The reviews are automatic translation.
Used in cars
5
From Japan
On 2018-06-09 22:17:19
Size etc. are perfect because only use on / off switch for car.
This review is about item#87445434.
Machine key repair
1
From Japan
On 2017-11-14 16:05:40
ES 604, keys can not be removed. Sorry it was just a switch
This review is about item#87445434.
Replacing the crawler carrier
5
From Japan
On 2017-07-20 17:56:16
It was a little bigger than the original hole, so I wore it processed. It was nice because it was easy to install the cord and was cheap.
This review is about item#87445407.
Construction machinery, farm equipment repair
3
From Japan
On 2017-05-03 15:02:46
I hope to have prepared for 24 volts too. Thank you.
This review is about item#87445407.
Engine start switch of cultivator
5
From Japan
On 2017-04-11 19:18:50
Although the switch which was originally attached broke, I searched for a switch, but there is a switch case and any product can not be mounted with a large diameter. I bought it with the smallest diameter with the switch which this product is on the market. However, when put in the case, the diameter was slightly larger than the original switch, and it was possible to fit somehow by processing the mounting part of the case. I am satisfied that the repair has been completed at the price of a quarter of the manufacturer's products.
This review is about item#87445407.
Used for engine generator
5
From Japan
On 2016-03-12 16:59:45
Since the installation space was narrow if the body was a little smaller if possible. I think that you have size and switch circuit diagram also in the product introduction. I was satisfied because I could install it for the time being.
This review is about item#87445407.
Civil engineering equipment start SW
4
From Japan
On 2016-01-14 14:41:10
It is relatively unbreakable. It is good if the price goes down a little more.
This review is about item#87445434.
Substitute for backhoe switches
3
From Japan
On 2015-04-19 18:41:18
The holes did not fit, so installation was completed after drilling with a hole saw. I could substitute as it was. It does not have to have 2 keys for fuel tank, but it is satisfactory because it was considerably cheaper than genuine parts.
This review is about item#87445407.
Crawler Car Car Key
5
From Japan
On 2015-04-05 17:56:48
If I lend a crawler carrying car to my friend I lost my key in the rice field and I can not find it, so I replaced it with the main body. Because it is diesel, I would like a key with preheating connection if possible.
This review is about item#87445407.
Agricultural machine parts
5
From Japan
On 2014-04-29 18:04:26
Thank you very much. If I have another switch that can heat up, I would like it. ON-OFF-ON
This review is about item#87445407.

Related Products