Buy more than* S$200* and get FREE SHIPPING

Horn Switch, Knob

4.00 (8)
Current Capacity
DC12V 20A 240W DC24V 10A 240W
...see all>
Product Options
ADD TO CART
Type Weight (g) Attachment Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Weight (g) Attachment Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw type 2P single-pole, single-throw 40 Screwed phi 12 Silver 1PC 1 TS73AM 87446265 18.99 SGD
Shipped after 2018-05-28
Screw type 3P single-pole double-throw 40 Screwed phi 12 Silver 1PC 1 TS74A 87446301 18.99 SGD
Shipped after 2018-05-28
Screw type 3P single-pole double-throw 45 Screwed phi 12 Silver 1PC 1 TS74AM 87446326 19.99 SGD
Shipped after 2018-05-28
Screw type 2P single-pole, single-throw 35 Screwed phi12 Silver 1PC 1 TS73A 87446247 17.99 SGD
Shipped after 2018-05-28
Screw type 2P single-pole, single-throw 40 Screwed phi 12 Black 1PC 1 TS73BM 87446292 -
Discontinued
[x]
Screw type 3P single-pole double-throw 50 Screwed phi 12 Silver 1PC 1 TS74AL 87446317 -
Discontinued
[x]
Screw type 2P single-pole, single-throw 35 Screwed phi 12 Black 1PC 1 TS73B 87446274 -
Discontinued
[x]
Screw type 2P single-pole, single-throw 45 Screwed phi 12 Black 1PC 1 TS73BL 87446283 -
Discontinued
[x]
Screw type 3P single-pole double-throw 45 Screwed phi 12 Black 1PC 1 TS74BM 87446344 -
Discontinued
[x]
Screw type 3P single-pole double-throw 40 Screwed phi 12 Black 1PC 1 TS74B 87446335 -
Discontinued
[x]
Screw type 2P single-pole, single-throw 45 Screwed phi 12 Silver 1PC 1 TS73AL 87446256 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
8 Customer Reviews
The reviews are automatic translation.
Custom vehicle
3
From Japan
On 2018-04-11 16:55:27
I hope I can operate with a slightly lighter touch, but it is okay.
This review is about item#87446247.
Added tractor Pompa SW (under the steering wheel) to the right side of the seat to simplify workability
5
From Japan
On 2018-02-14 19:36:29
Rotary up / down operation improved very much by swiveling after installation
This review is about item#87446301.
Switch to switch
4
From Japan
On 2017-04-11 17:17:39
I wanted TS74AL, but I purchased it although it is a little short for the end of handling. After all it was short so I extended it. It can be divided into 3, knob, shaft and main body, both shaft parts were M4 screws so we use it as the length you wanted to cut long screws to 105 mm.
This review is about item#87446326.
Electronics
4
From Japan
On 2017-03-03 22:03:53
It is convenient because toggle switch of a long lever is not easy. However, there was a difference in weight and feel in the switch operation of the lever up and down, and only it became matter of concern.
This review is about item#87446326.
maintenance
4
From Japan
On 2017-02-25 04:26:17
If the stock quantity is always small or if you order a bit, it will not be shipped on that day and it will take time to accumulate stress. I ship when I make a shipment request by phone, but I am sorry that the advantage of WEB order has been lost. I am satisfied because the goods are solid.
This review is about item#87446247.
For kill switch of generator
5
From Japan
On 2016-05-17 21:01:00
Easy to operate
This review is about item#87446247.
To horn SW of 4 wheel Honda Sports S800 (1963 model).
2
From Japan
On 2016-04-06 22:46:53
I am indebted to you. Although it was planned to use it for horn SW of the above-mentioned vehicle, unfortunately, "moderate intensity is a bit strong" at switching operation, so we stopped using it for this vehicle. However, I plan to use it in another place. We are a garage of "personal business scale".
This review is about item#87446301.
Auto Repair
5
From Japan
On 2015-10-05 16:11:46
It was very easy to use and the price was affordable.
This review is about item#87446256.

Related Products