Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Waterproof Pilot Lamp

5.00 (2)
Electric Lamp
3W
Lens Shape
Polycarbonate diamond cut
Weight (g)
20
...see all>
Product Options
ADD TO CART
Rated Voltage (V) Lens Color Attachment Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Voltage (V) Lens Color Attachment Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
DC12 Blue Screwed phi 16 1PC 1 PL05L03A 87446186 11.99 SGD
In stock
DC12 Orange Screwed phi 16 1PC 1 PL05Y03A 87446222 11.99 SGD
In stock
DC24 Orange Screwed phi 16 1PC 1 PL05Y04A 87446231 12.99 SGD
In stock
DC12 Green Screwed phi 16 1PC 1 PL05G03A 87446161 11.99 SGD
In stock
DC24 Green Screwed phi 16 1PC 1 PL05G04A 87446177 12.99 SGD
In stock
DC24 Blue Screwed phi 16 1PC 1 PL05L04A 87446195 -
Discontinued
[x]
DC24 Red Screwed phi 16 1PC 1 PL05R04A 87446213 12.99 SGD
In stock
DC12 Red Screwed phi16 1PC 1 PL05R03A 87446204 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
To the decoration of the decorato
5
From Japan
On 2018-04-20 17:08:07
I buy it at a truck shop and it is cheap because it is abnormally expensive.
This review is about item#87446177.
When installing work lamp
5
From Japan
On 2017-08-17 13:06:31
It is convenient because it can be used as a 12 / 24V bulb for either use as a confirmation lamp when turning on the switch when installing the work lamp.
This review is about item#87446213.

Related Products