Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Rear View Mirror

3.00 (7)
Caution
Confirm CARMATE conformity information before applying on car.
Purpose
Support mirror to see hidden obstacles.
Compatible Vehicle Model
Compact car and light car high ceilings, in the minivan, the angle of the rear window is recommended for models of 35 degrees or less About
Mounting Dimensions (mm)
120x40 (plane)
Weight (g)
137
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CZ385 87452687 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 1
1 star 2
Review Rating: 3.00
7 Customer Reviews
The reviews are automatic translation.
I am putting it in the professional box.
4
From Japan
On 2016-12-01 14:56:33
It is useful for backing. In the case of Pro box, the rear gate stands so it looks good.
This review is about item#87452687.
Installed behind lift to prevent lift accident
5
From Japan
On 2016-08-18 14:54:02
When backing with a lift, I installed it because I can not see the backward direction. It is very good because the obstacle behind makes you look even if you do not get off the lift.
This review is about item#87452687.
Backward check during parking
4
From Japan
On 2016-03-27 23:07:42
It is a wonderful gem for a light box van that can display the lower rear part of the car, which is a blind spot that can not be visually confirmed by a curved mirror. However, it took a while to find a place to wear and a point which was puzzled in the wearing direction ...... I was wanting a more polite explanation for me premium stupid. Of course it does not work at all at night, but you can see there for a while in the daytime.
This review is about item#87452687.
Vehicle exclusive rear view mirror
1
From Japan
On 2015-10-01 22:56:05
I purchased it by confirming that it meets the vehicle condition, but the sliding mechanism of the mirror is loose and when I close the hatchback door the latch part (only with grooves cut by plastic) is likely to move. Actually, moving the slide mechanism before installation will move with a little force. Because it is loose, it is necessary to prepare for purchase or countermeasures. (I am hoping for returned goods)
This review is about item#87452687.
Backward confirmation
1
From Japan
On 2015-09-11 20:06:53
If it is a short mini car to the rear, you can use it if the distance is long such as IBOX etc. It is far too far to see. I think that it is for those who are on minicars.
This review is about item#87452687.
Rear under mirror of box van
2
From Japan
On 2014-08-27 00:04:55
The view itself is properly secured "as shown in the picture of the package" and it is unlikely that it is unnecessary to drill a hole on the outside of the gate, but due to the relationship that forcibly secures visibility with an extremely concave mirror, The distance feeling until it actually comes in contact with the bumper after the obstacle is reflected on the mirror is hard to grasp. Even though it seems to be fairly far on the mirror, in reality there is a distance less than 1 m from the bumper (there is only time to say that the time to hit the end of the mirror is because it is visible) It is considerably dangerous to be honest trying to confirm backwards only with a mirror. Also, unlike the type of mirror that is mounted outside the gate, you can not rely on a light source such as a back lamp, so it will be of little use at night. NBox which adopts this type of mirror as standard adopts genuine setting considering such disadvantage considerably, and in the case of a genuine type that is set with an external type rear under mirror I understood well that it would be more advantageous to use genuine mirrors, even when opening the body in a body rather than using this mirror, in terms of nighttime use and the like.
This review is about item#87452687.
As a corner mirror in the corridor
4
From Japan
On 2014-03-06 16:48:39
It is used as a corner mirror in the corridor as part of safety measures. Since it is not a glass material, I think it is safe even when it is broken. There is enough visibility.
This review is about item#87452687.

Related Products