Buy more than* S$200* and get FREE SHIPPING

HiAce Console Box

4.50 (2)
Purpose
Console box designed for 200 type HIACE and REGIUSACE. For both narrow body and wide body.
Outside Dimension (Height x Width x Depth) (mm)
250x330x220
Storage Size
Width 200x 40x 50mm in depth within high (secret space) is, 50x 200x depth width within 200mm (tuner, amplifier) ​​height
Weight (g)
900
Color
Black
Accessories
X2, hook-and-loop fastener x2, x12 Phillips head screws cushion
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NZ534 87452757 76.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Mounting in a car for work
5
From Japan
On 2017-12-06 15:30:13
I am wearing it on EVERY DA64V. It is a snug fit.
This review is about item#87452757.
Attached to work vehicles.
4
From Japan
On 2014-01-24 17:55:26
Although it was purchase as the storage of the outside use car, it was able to be neat around the driver's seat, it was very good that I bought it.
This review is about item#87452757.

Related Products