Buy more than* S$200* and get FREE SHIPPING

Stop fitting Union Straight

5.00 (2)
Vacuum Pressure (kPa)
-100
Maximum Working Pressure (MPa)
0.9
...see all>
Product Options
ADD TO CART
Dimensions P (mm) Dimensions C2 (mm) Dimensions C1 (mm) Tube Outside Diameter (phi mm) Dimensions B (mm) Effective Sectional Area (mm2) Weight (g) Opening ring Dimensions (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions P (mm) Dimensions C2 (mm) Dimensions C1 (mm) Tube Outside Diameter (phi mm) Dimensions B (mm) Effective Sectional Area (mm2) Weight (g) Opening ring Dimensions (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14.5 18.1 18.2 8 54.2 15.4 17 13.8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PSU8 87896365 11.99 SGD
Shipped after 2018-06-01
8.5 11 12.2 4 35.6 2 3.8 7.8X9.8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PSU4M 87896347 6.99 SGD
In stock
11 11.6 13.3 6 38.8 7.1 5.9 9.8X11.8   1pc 1 PSU6M 87896356 6.99 SGD
In stock
17.5 20.2 20.3 10 60 22.4 27 16.8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PSU10 87896322 12.99 SGD
Shipped after 2018-06-01
21 23.4 24.2 12 70.2 30 42 19.8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PSU12 87896331 13.99 SGD
Shipped after 2018-06-01
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
To an air tool
5
From Japan
On 2017-07-06 18:48:00
The tool change from the tank to the air tool goes smoothly. Pistol is good for inserting and removing the tube.
This review is about item#87896356.
RC airplane
5
From Japan
On 2016-08-31 11:05:44
It is small and convenient, easy to use as it is distributed only when connected
This review is about item#87896356.

Related Products