Buy more than* S$200* and get FREE SHIPPING

Check Valve

5.00 (2)
Vacuum Pressure (kPa)
100
Appearance
Resin type
Operating Pressure Range (MPa)
0.01
Working Pressure Range
-0.1 to 0.9MPa
Operating Temperature Range (deg C)
0 to 60
...see all>
Product Options
ADD TO CART
Fluid Shape Compatible Tube Outer Diameter D (mm) Compatible Screw Control Directions Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Shape Compatible Tube Outer Diameter D (mm) Compatible Screw Control Directions Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Air Straight 8 R1/8 Malethreadsonoutput   1PC 1 CVPC8-01B 87911433 9.99 SGD
In stock
- - 4 M6x1 Male threads on output *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CVPC4-M6B 87911372 9.99 SGD
Shipped after 2018-01-31
- - 4 R1/8 Male threads on input *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CVPC4-01A 87911327 10.99 SGD
Shipped after 2018-02-09
- - 4 R1/8 Male threads on output   1PC 1 CVPC4-01B 87911336 7.99 SGD
In stock
- - 4 M5x0.8 Male threads on input   1PC 1 CVPC4-M5A 87911345 7.99 SGD
In stock
- - 4 M5x0.8 Male threads on output   1PC 1 CVPC4-M5B 87911354 8.99 SGD
In stock
- - 4 M6x1 Male threads on input *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CVPC4-M6A 87911363 10.99 SGD
Shipped after 2018-01-30
- - 8 R1/4 Male threads on output   1PC 1 CVPC8-02B 87911451 9.99 SGD
Shipped after 2018-01-31
- - 6 R1/4 Male threads on input *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CVPC6-02A 87911406 9.99 SGD
Shipped after 2018-01-31
- - 6 R1/4 Male threads on output   1PC 1 CVPC6-02B 87911415 9.99 SGD
In stock
- - 8 R1/4 Male threads on input *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CVPC8-02A 87911442 12.99 SGD
Shipped after 2018-01-31
- - 6 R1/8 Male threads on output   1PC 1 CVPC6-01B 87911397 8.99 SGD
In stock
- - 8 R1/8 Male threads on input *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CVPC8-01A 87911424 12.99 SGD
Shipped after 2018-01-31
- - 6 R1/8 Male threads on input *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CVPC6-01A 87911381 14.99 SGD
Shipped after 2018-01-31
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When piping is assembled
5
From Japan
On 2016-08-01 09:55:05
Application as a reverse flow valve is fully satisfactory. In addition, the delivery date is early and it will be saved because it is available as soon as necessary.
This review is about item#87911406.
Air line piping
5
From Japan
On 2016-07-04 08:55:53
It is saved that the price is cheap and instant delivery.
This review is about item#87911406.

Related Products