Buy more than* S$200* and get FREE SHIPPING

Check Valves

4.33 (3)
Vacuum Pressure (kPa)
100
Operating Pressure Range (MPa)
0.01
Working Pressure Range
-0.1-0.9MPa
Operating Temperature Range (deg C)
0-60
...see all>
Product Options
ADD TO CART
Appearance Fluid Control Directions Shape Screw Diameter R & Rc Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Appearance Fluid Control Directions Shape Screw Diameter R & Rc Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Metal type Air Male screw side output Bush R1/4   1PC 1 CVF02-02B 87911494 19.99 SGD
In stock
- - - - R1/8   1pc 1 CVF01-01B 87911476 18.99 SGD
In stock
- - - - R1/4   1pc 1 CVF02-02A 87911485 19.99 SGD
In stock
- - - - R3/8   1pc 1 CVF03-03B 87911512 35.99 SGD
Shipped after 2018-05-01
- - - - R1/2   1pc 1 CVF04-04A 87911521 40.99 SGD
Shipped after 2018-05-01
- - - - R1/2   1pc 1 CVF04-04B 87911537 40.99 SGD
Shipped after 2018-05-01
- - - - R1/8   1pc 1 CVF01-01A 87911467 18.99 SGD
In stock
- - - - R3/8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 CVF03-03A 87911503 33.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Air tank
5
From Japan
On 2015-11-13 15:52:20
Although it is compact and inexpensive, it is used at 6 Kg and air leakage is almost none. I am satisfied.
This review is about item#87911485.
Compressor - - Tank
5
From Japan
On 2015-10-18 17:27:21
It is used at 7 kg, almost no back flow, small size, looking forward to durability.
This review is about item#87911485.
Air suspension
3
From Japan
On 2015-10-05 15:00:23
It is hard to tell which way the air passes from the picture or the explanation
This review is about item#87911485.

Related Products