Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tube Fitting Straight

Vacuum Pressure (kPa)
-100
Maximum Working Pressure (MPa)
0.9
...see all>
Product Options
ADD TO CART
Seals With/Without Compatible Tube Outer Diameter D (mm) Packing Connection Screw Nominal Diameter Fluid Connection Screw Type Material (Seal) Tube Outside Diameter (phi mm) Operating Temperature Range (deg C) Connection Thread Shape Effective Sectional Area (mm2) Weight (g) Screw Diameter R Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Seals With/Without Compatible Tube Outer Diameter D (mm) Packing Connection Screw Nominal Diameter Fluid Connection Screw Type Material (Seal) Tube Outside Diameter (phi mm) Operating Temperature Range (deg C) Connection Thread Shape Effective Sectional Area (mm2) Weight (g) Screw Diameter R Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 1/4B - R EPDM 12 - - - 23 9.6 -   1pc 1 APC12-02E 87938033 5.99 SGD
In stock
- - - 1/8B - R FKM 4 - - - 4.5 2.3 -   1pc 1 APC4-01 87938164 4.99 SGD
In stock
- - - 1/4B - R FKM 6 - - - 11 4.4 -   1pc 1 APC6-02 87938261 4.99 SGD
Shipped after 2018-06-25
- - - 1/4B - R EPDM 8 - - - 23 4.5 -   1pc 1 APC8-02E 87938426 3.99 SGD
In stock
- - - 1/8B - R FKM 6 - - - 11 2.9 -   1pc 1 APC6-01 87938216 4.99 SGD
In stock
- - - 1/4B - R EPDM 8 - - - 23 4.5 -   1pc 1 APC8-02E-TP 87938435 4.99 SGD
In stock
- - - - - R NBR 10 - 1/4 - 23 6.4 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 APC10-02N 87937963 7.99 SGD
Shipped after 2018-06-25
- - - - - R FKM 10 - 3/8 - 40 7.3 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 APC10-03-TP 87938015 9.99 SGD
Shipped after 2018-06-25
- - - - - R FKM 12 - 1/4 - 23 9.6 -   1pc 1 APC12-02 87938024 11.99 SGD
In stock
- - - - - R FKM 12 - 1/2 - 55 13 -   1pc 1 APC12-04 87938112 11.99 SGD
In stock
- - - - - R EPDM 12 - 1/2 - 55 13 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 APC12-04E-TP 87938137 8.99 SGD
Shipped after 2018-06-27
- - - - - R EPDM 10 - 1/4 - 23 6.4 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 APC10-02E 87937954 7.99 SGD
Shipped after 2018-06-25
- - - - - R NBR 12 - 1/4 - 23 9.6 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 APC12-02N 87938042 7.99 SGD
Shipped after 2018-06-25
- - - - - R NBR 12 - 3/8 - 40 11 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 APC12-03N-TP 87938094 8.99 SGD
Shipped after 2018-06-25
- - - - - R EPDM 4 - 1/8 - 4.5 2.3 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 APC4-01E 87938173 5.99 SGD
Shipped after 2018-06-25
- - - - - R NBR 8 - 1/4 - 23 4.5 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 APC8-02N 87938444 5.99 SGD
Shipped after 2018-06-25
- - - - - R FKM 8 - 3/8 - 23 6.2 -   1pc 1 APC8-03 87938462 8.99 SGD
Shipped after 2018-06-25
- - - - - R FKM 12 - 3/8 - 40 11 -   1pc 1 APC12-03 87938067 11.99 SGD
Shipped after 2018-06-27
- - - - - R FKM 6 - 3/8 - 11 6.5 -   1pc 1 APC6-03 87938322 7.99 SGD
Shipped after 2018-06-25
- - - - - R NBR 6 - 3/8 - 11 6.5 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 APC6-03N 87938347 5.99 SGD
Shipped after 2018-06-25
- - - - - R EPDM 8 - 3/8 - 23 6.2 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 APC8-03E-TP 87938487 6.99 SGD
Shipped after 2018-06-25
- - - - - R EPDM 12 - 3/8 - 40 11 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 APC12-03E 87938076 8.99 SGD
Shipped after 2018-06-25
- - - - - R EPDM 6 - 1/4 - 11 4.4 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 APC6-02E-TP 87938286 7.99 SGD
Shipped after 2018-06-25
- - - - - R NBR 6 - 1/4 - 11 4.4 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 APC6-02N 87938295 5.99 SGD
Shipped after 2018-06-25
- - - - - R FKM 8 - 1/4 - 23 4.5 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 APC8-02-TP 87938453 8.99 SGD
Shipped after 2018-06-25
- - - - - R EPDM 10 - 3/8 - 40 7.3 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 APC10-03E 87937997 8.99 SGD
Shipped after 2018-06-25
- - - - - R FKM 12 - 1/2 - 55 13 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 APC12-04-TP 87938155 11.99 SGD
Shipped after 2018-06-25
- - - - - R EPDM 6 - 1/8 - 11 2.9 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 APC6-01E-TP 87938234 7.99 SGD
Shipped after 2018-06-27
- - - - - R NBR 6 - 1/4 - 11 4.4 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 APC6-02N-TP 87938304 7.99 SGD
Shipped after 2018-06-25
- - - - - R NBR 10 - 3/8 - 40 7.3 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 APC10-03N 87938006 7.99 SGD
Shipped after 2018-06-25
- - - - - R NBR 4 - 1/8 - 4.5 2.3 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 APC4-01N 87938191 5.99 SGD
Shipped after 2018-06-25
- - - - - R FKM 4 - 1/8 - 4.5 2.3 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 APC4-01-TP 87938207 6.99 SGD
Shipped after 2018-06-25
- - - - - R EPDM 6 - 1/8 - 11 2.9 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 APC6-01E 87938225 5.99 SGD
Shipped after 2018-06-25
- - - - - R NBR 6 - 1/8 - 11 2.9 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 APC6-01N 87938243 5.99 SGD
Shipped after 2018-06-25
- - - - - R FKM 6 - 1/8 - 11 2.9 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 APC6-01-TP 87938252 8.99 SGD
Shipped after 2018-06-25
- - - - - R FKM 6 - 1/4 - 11 4.4 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 APC6-02-TP 87938313 7.99 SGD
Shipped after 2018-06-25
- - - - - R EPDM 6 - 3/8 - 11 6.5 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 APC6-03E 87938331 6.99 SGD
Shipped after 2018-06-25
- - - - - R FKM 8 - 1/8 - 11 3.8 -   1pc 1 APC8-01 87938365 7.99 SGD
Shipped after 2018-06-25
- - - - - R EPDM 8 - 1/8 - 11 3.8 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 APC8-01E-TP 87938383 6.99 SGD
Shipped after 2018-06-27
- - - - - R NBR 8 - 1/8 - 11 3.8 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 APC8-01N 87938392 5.99 SGD
Shipped after 2018-06-25
- - - - - R EPDM 8 - 3/8 - 23 6.2 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 APC8-03E 87938471 6.99 SGD
Shipped after 2018-06-25
- - - - - R FKM 10 - 1/4 - 23 6.4 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 APC10-02-TP 87937972 9.99 SGD
Shipped after 2018-06-25
- - - - - R FKM 12 - 1/4 - 23 9.6 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 APC12-02-TP 87938051 11.99 SGD
Shipped after 2018-06-25
- - - - - R NBR 12 - 3/8 - 40 11 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 APC12-03N 87938085 8.99 SGD
Shipped after 2018-06-25
- - - - - R EPDM 4 - 1/8 - 4.5 2.3 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 APC4-01E-TP 87938182 5.99 SGD
Shipped after 2018-06-25
- - - - - R EPDM 6 - 1/4 - 11 4.4 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 APC6-02E 87938277 6.99 SGD
Shipped after 2018-06-25
- - - - - R EPDM 8 - 1/8 - 11 3.8 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 APC8-01E 87938374 7.99 SGD
Shipped after 2018-06-25
- - - - - R FKM 8 - 1/4 - 23 4.5 -   1pc 1 APC8-02 87938417 8.99 SGD
Shipped after 2018-06-25
- - - - - R FKM 10 - 3/8 - 40 7.3 -   1pc 1 APC10-03 87937981 8.99 SGD
Shipped after 2018-06-25
- - - - - R FKM 12 - 3/8 - 40 11 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 APC12-03-TP 87938103 12.99 SGD
Shipped after 2018-06-25
- - - - - R EPDM 12 - 1/2 - 55 13 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 APC12-04E 87938121 7.99 SGD
Shipped after 2018-06-25
- - - - - R NBR 12 - 1/2 - 55 13 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 APC12-04N 87938146 7.99 SGD
Shipped after 2018-06-25
- - - - - R FKM 6 - 3/8 - 11 6.5 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 APC6-03-TP 87938356 7.99 SGD
Shipped after 2018-06-25
- - - - - R FKM 8 - 1/8 - 11 3.8 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 APC8-01-TP 87938401 8.99 SGD
Shipped after 2018-06-25
- - - - - R NBR 8 - 3/8 - 23 6.2 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 APC8-03N 87938496 6.99 SGD
Shipped after 2018-06-25
- - - - - R FKM 8 - 3/8 - 23 6.2 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 APC8-03-TP 87938505 8.99 SGD
Shipped after 2018-06-25
No seal tape 10 Normal packing - Air, water, and other chemicals such as - FKM - 0-80 - Straight - - Male thread size: R1 / 4   1PC 1 APC10-02 87937945 7.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products