Buy more than* S$200* and get FREE SHIPPING

Straight Union, Pressure-Gauge

4.44 (9)
Display Pressure Range (MPa)
0 to 0.8
Material (resin)
PBT
Materials (cap)
Acrylic
Operating Temperature Range (deg C)
0 to 60
...see all>
Product Options
ADD TO CART
Material (metal hood)/Processing Compatible Tube Outer Diameter D (mm) Scale Angle Fluid Pricision Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (metal hood)/Processing Compatible Tube Outer Diameter D (mm) Scale Angle Fluid Pricision Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Brass (electroless nickel plated) 8 150 ° - + 5% (full scale) - 1PC 1 GPU8-8 87962393 20.99 SGD
In stock
Brass(electrolessnickelplated) 4 150degree Air +5%(fullscale) Straight Union 1PC 1 GPU4-4 87962375 19.99 SGD
In stock
Brass(electrolessnickelplated) 6 150degree Air +5%(fullscale) Straight Union 1PC 1 GPU6-6 87962384 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
For carbonated water
5
From Japan
On 2017-11-19 14:32:51
Not only is it small and not obstructive, it is very nice to read from the front and side. Convenience is high because connection is also reliable with one touch.
This review is about item#87962384.
For checking air pressure
2
From Japan
On 2016-11-18 14:31:11
There was no pipe outer diameter of 10 mm and 12 mm and gave up using. If there is, I wanted to use it by all means. . .
Used for checking pressure when filling special container with gas
4
From Japan
On 2016-05-24 15:08:14
It was compact and could be installed with the desired dimensions. If the red indication of the indication pressure can be displayed large, it is easier to see (since it is indicated by R, it appears in a circle (if it is 0.3, it will be red if it can become red from 0.3 to 0.3).
This review is about item#87962375.
I use it for the regulator instead of the meter at hand
4
From Japan
On 2016-05-19 19:31:58
It's small and easy to use ~
This review is about item#87962384.
Barometric measurement of external source of air gun
5
From Japan
On 2015-11-27 15:05:19
Very easy to use
This review is about item#87962384.
Radio control plane retractable leg
5
From Japan
On 2015-09-25 15:48:03
It will be appreciated whether there is air leakage or not, because we know the remaining amount of air.
This review is about item#87962375.
Connect to external source of gas gun
5
From Japan
On 2015-04-23 00:24:31
The movement of the meter is also solid and well made reaction is satisfactory. I bought the price much cheaper than the home center.
This review is about item#87962375.
Co2 addition
5
From Japan
On 2015-04-12 15:56:15
I bought it for adding CO2. Although it can only swing about 10% of the gauge, it is safe to see what is flowing.
This review is about item#87962384.
Air tool
5
From Japan
On 2015-03-09 18:23:47
Mounting performance Price no problem.
This review is about item#87962384.

Related Products