Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mechanical Check Valve

Opreration System
Pin type
Oiling
The main ISO VG32 (turbine oil Class 1)
Trunking
Normally closed (open ring color: black)
Operating Pressure Range (MPa)
0 to 0.7
Operating Temperature Range (deg C)
0 to 60
...see all>
Product Options
ADD TO CART
Shape Exhaust System Compatible Tube Outer Diameter D (mm) Fluid Number of Ports Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Exhaust System Compatible Tube Outer Diameter D (mm) Fluid Number of Ports Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- With silencer atmospheric open type 6 - 3 Port   1PC 1 MVP63 87965622 24.99 SGD
Shipped after 2018-06-25
Panel Mount Type - 4 Air 2port   1PC 1 MVP42 87965595 24.99 SGD
Shipped after 2018-06-25
- With silencer atmospheric open type 4 - 3 Port *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MVP43 87965604 23.99 SGD
Shipped after 2018-06-29
- - 6 - 2 port   1PC 1 MVP62 87965613 24.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products