Buy more than* S$200* and get FREE SHIPPING

Oil Resistant Gloves

Middle Finger Length (cm)
7.5
Overall Length (cm)
28
...see all
Product Options
ADD TO CART
Size Material (surface) Material (reverse side) Color Palm Width (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Material (surface) Material (reverse side) Color Palm Width (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
L PVC, nitrile rubber Cotton Blue 10.75 1Pair 1 - 88083685 6.73 SGD
In stock
M - - - 10.25 1pair 1 - 88083676 6.73 SGD
In stock
LL - - - 11.5 1pair 1 - 88083694 6.73 SGD
In stock
S - - - 10 1pair 1 - 88083667 6.31 SGD
In stock
ADD TO CART

Related Products