Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Oil Resistant Gloves

5.00 (3)
Overall Length (cm)
30
...see all>
Product Options
ADD TO CART
Palm Width (cm) Material (surface) Material (reverse side) Middle Finger Length (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Material (surface) Material (reverse side) Middle Finger Length (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 PVC, nitrile rubber Acrylic boa 8 M Blue 1Pair 1 - 88083703 -
Discontinued
[x]
13 PVC, nitrile rubber Acrylic boa 9 LL Blue 1Pair 1 - 88083721 -
Discontinued
[x]
12.25 - - 8 L - 1pair 1 - 88083712 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Snow removal
5
From Japan
On 2018-02-28 22:52:43
Very comfortable, warm and soft. This is the best for snow removal work.
This review is about item#88083712.
Used when car wash
5
From Japan
On 2018-01-18 17:36:14
I bought a lot, but both COSPA and the quality are the best.
This review is about item#88083703.
fishing
5
From Japan
On 2015-04-22 19:08:50
Ideal for jogging in winter
This review is about item#88083703.

Related Products