Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Beaker Disposable PP

4.67 (3)
Scale
Yes
Color
SemiTransparent
Material
PP (polypropylene)
...see all>
Product Options
ADD TO CART
1 Scale (mL) AS ONE Part Number Bottom Diameter (mm) Maximum Diameter x Height (mm x mm) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 Scale (mL) AS ONE Part Number Bottom Diameter (mm) Maximum Diameter x Height (mm x mm) Capacity (mL) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 5-077-12 49 65x77 150 1Case(1000PC) 1 V-150C 75996146 279.99 SGD
Shipped after 2018-05-02
- 5-077-11 44 60x74 100 1Case(1000PC) 1 V-100C 75996137 219.99 SGD
In stock
20 5-077-13 58 83x85 200 1Case(1000PC) 1 V-200C 75996155 409.99 SGD
In stock
100 5-077-17 125 158x180 2000 1Case(100PC) 1 V-2000C 75996191 329.99 SGD
In stock
100 5-077-16 99 124x141 1000 1Case(100PC) 1 V-1000C 75996182 139.99 SGD
In stock
50 5-077-15 78 103x119 500 1Case(250PC) 1 V-500C 75996173 189.99 SGD
In stock
25 5-077-14 67 91x96 300 1Case(500PC) 1 V-300C 75996164 289.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used for measurement of water absorption etc.
5
From Japan
On 2017-04-12 16:12:40
I bought it because it was cheap because the type with a line on the bottom only once, but it was a drawback that it was hard to remove. Because the bottom is flat, it is easy to use and easy to use, so we have been using the manufacturer's products for many years now
This review is about item#75996173.
Measure the amount of water absorption measurement material
5
From Japan
On 2017-02-16 14:58:42
For the vacuum type, it is good that the bottom is flat, and it can be put out smoothly when taking it out. In the past, when the price was cheap and it was of another type, there was a case that the removal was too tight and the hand was scratched, and now it is the use of this type all the time.
This review is about item#75996137.
Put the liquid in the experiment
4
From Japan
On 2015-01-15 08:48:16
I always purchased a trading company, but this time I bought it here. I ordered it so that it will be free so it will cost a shipping fee only with a low price item in a hurry. For the price, MonotarO was a little more expensive, but it was good as it arrived soon after placing an order. When I hurried, I thought that I would like to use it.
This review is about item#75996137.

Related Products