Buy more than* S$200* and get FREE SHIPPING

Air Belt Sander

4.35 (20)
Caution
* Air hose deterioration and scratches is on, do not be used because there is a risk of explosion. When connecting the air hose, make sure to release your finger from the actuating lever. When replacing the air tool, unplug the air in the hose. Protective, * Air hose deterioration and scratches is on, do not be used because there is a risk of explosion. When connecting the air hose, make sure to release your finger from the actuating lever. When replacing the air tool, unplug the air in the hose. Protective glasses, please use the wear and gloves. Wear safely and gloves when you use the product.
Purpose
Deburring, rust removal and polishing, etc., Deburring, rust removal and polishing, etc.
Air Outlet
PT1/4
Air Consumption (m3/min)
0.51
Belt Width W x Length l (mm)
10x330
No Load Rotation Speed (min-1[r.p.m])
18000
Weight (kg)
0.8
Overall Length (mm)
280
Accessories
This abrasive belt # 80x1, polishing belt # 100x1 this, abrasive belt # 120x1 this, dust-proof rubber cap x1PC, hex wrench 4mmx1 this, 1.5mmx1 this, PT coupler x1PC
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 10x330 87878034 129.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 13
4 star 3
3 star 3
2 star 0
1 star 1
Review Rating: 4.35
20 Customer Reviews
The reviews are automatic translation.
Bali bowl of steel plate
5
From Japan
On 2017-12-08 17:21:38
Beans were made with fingers, but I tried using this tool as a recommendation of my friend. It is more powerful and quicker processing than I expected. The belt was cheap (about 50 yen) I should have used it sooner. Is it cheaper than a file? I wonder what I was doing until now.
This review is about item#87878034.
Used for rust removal when painting snowplows
5
From Japan
On 2017-12-04 15:58:27
Mainly, when the snow removing machine is badly rusted, rusting with sandpaper by hand is serious, electric motor is also available, but it is hard to use because it keeps turning when inserting the switch
This review is about item#87878034.
To sanding
3
From Japan
On 2017-11-20 15:08:54
The balls of the bearings used were broken up, so they replaced them. Since the width and the length of the belt were also made smaller than the one we were using, we were able to sand the details and it is handy.
This review is about item#87878034.
For repair
3
From Japan
On 2017-11-06 11:04:32
Body is also solid with reasonable price. A slightly bigger and more difficult point ...
This review is about item#87878034.
Deburring of square pipe etc.
4
From Japan
On 2017-05-11 20:01:50
I want you to be able to change the rotation direction and rotation speed.
This review is about item#87878034.
FRP other deburring
5
From Japan
On 2017-01-18 19:56:34
It is good to purchase because vibration is also less and it is very easy to use, and the price is also cheap.
This review is about item#87878034.
Air Tool Fixtures
5
From Japan
On 2016-12-29 13:30:43
It is small but it is powerfully small and it works for fine parts polishing etc
This review is about item#87878034.
Casting product processing burr removal
3
From Japan
On 2016-10-03 17:49:10
It was about 2,000 yen higher than the price of the catalog. Was the catalog old? We can use it without any problem regarding its use.
This review is about item#87878034.
Correction of welds, rust, others
4
From Japan
On 2016-08-15 10:27:48
I thought it was cheap, so I do a very good job.
This review is about item#87878034.
Polishing operation
4
From Japan
On 2016-03-03 22:52:33
The price is cheap and good. There is no speed adjustment, so the pressure is adjusted with a regulator. It is strong if there is nothing
This review is about item#87878034.

Related Products