Buy more than* S$200* and get FREE SHIPPING

Wide Handle Scissors

5.00 (8)
Blade Length (mm)
70
Blade Type
Glueless
Overall-Length x Width W (mm)
175x76
Plate Thickness (mm)
1.8
Material
(C) stainless steel, (handle) R-ABS, (ring) elastomer, (cap) PP
Accessories
Cap
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1PC 1 Hasa -P250W 87877605 -
Discontinued
[x]
Red 1PC 1 Hasa -P250R 87877632 -
Discontinued
[x]
Pink 1PC 1 Hasa -P250P 87877614 -
Discontinued
[x]
Blue 1PC 1 Hasa -P250B 87877596 -
Discontinued
[x]
Yellow Green 1PC 1 Hasa -P250YG 87877623 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Office work, opening packaging, etc.
5
From Japan
On 2017-05-24 15:39:27
Excellent sharpness, a sense of stability is perfect, after a while, if there is lightness?
This review is about item#87877596.
Used as a general scissors
5
From Japan
On 2017-05-08 14:33:47
Design, ease-of-use, sharpness and perfectly covered, with the strongest scissors thinking of Cospa! Is it?
This review is about item#87877596.
Separation of envelopes etc. Paper products, vinyl etc.
5
From Japan
On 2017-04-25 15:02:26
I think that the combination of blades is easy to cut. It is good without having dirt with a cap.
This review is about item#87877614.
Kitchen and office work in general
5
From Japan
On 2016-05-24 21:04:07
It is much easier to use than it looks. It is better to make the cover thinner and simpler.
This review is about item#87877605.
Cutting paper and tape
5
From Japan
On 2016-03-31 15:13:19
Until now I used scissors for only 100 yen shops ,,,,,. I bought it for a little 200 yen, this scissors is indeed a different world! It is! The sharpness is cut to be horrible. Double-sided tape, gum tape, PP tape for packing etc can also be crunchy. I will buy another one.
This review is about item#87877596.
Cut the paper.
5
From Japan
On 2016-01-16 15:33:55
Sounds good. Easy to use, cut. It is fashionable with a cover.
This review is about item#87877632.
Ordinary office work
5
From Japan
On 2015-05-30 14:56:18
It is extremely sharp and grip is easy to grasp and easy to use. Until now I managed to use old scissors somehow and I was planning to use it well, I think I should have bought it sooner if it could be better so.
This review is about item#87877596.
Office work
5
From Japan
On 2014-10-27 11:35:09
· Sharpness is the best. · When you cut, your fingers do not have to hurt, so God !!!
This review is about item#87877596.

Related Products