Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wave Handle Scissors

Blade Length (mm)
70
Blade Type
Glueless
Overall-Length x Width W (mm)
181x76
Plate Thickness (mm)
1.8
Material
(C) stainless steel, (handle) R-ABS, (ring) elastomer
Accessories
Cap
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1PC 1 Hasa -P260B 87877641 -
Discontinued
[x]
White 1PC 1 Hasa -P260W 87877657 -
Discontinued
[x]
ADD TO CART

Related Products