Buy more than* S$200* and get FREE SHIPPING

Needle-free Stapler

4.23 (13)
Binding Opening Dimensions (mm)
5x7.9
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
32x121x100
...see all>
Product Options
ADD TO CART
Filing Capacity Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Filing Capacity Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 sheets About (copy paper <PPCyoshi>) Black 1PC 1 SLN-MSH110D 87877666 10.99 SGD
Shipped after 2018-05-28
About 10 sheets (copy paper <PPC paper>) Pink 1PC 1 SLN-MSH110P 87877693 10.99 SGD
Shipped after 2018-05-28
About 10 sheets (copy paper <PPC paper>) LightBlue 1PC 1 SLN-MSH110LB 87877684 10.99 SGD
Shipped after 2018-05-28
About 10 sheets (copy paper <PPC paper>) White 1PC 1 SLN-MSH110W 87877702 10.99 SGD
Shipped after 2018-05-28
About 10 sheets (copy paper <PPC paper>) Green 1PC 1 SLN-MSH110G 87877675 10.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 1
2 star 2
1 star 0
Review Rating: 4.23
13 Customer Reviews
The reviews are automatic translation.
Document arrangement
5
From Japan
On 2017-05-18 14:51:19
In paper arrangement, the staples need to be scattered by all means. The needleless stapler eliminated the collection of needles around the desk.
This review is about item#87877684.
When saving FAX order form
5
From Japan
On 2017-04-17 15:21:21
In the old days I used an ordinary stapler, but because it is only for temporary storage inside the company, I did not need to buy a needle of a stapler, not needing to worry when putting on a shredder with a needle, I got better Is good. By the way, Hallinax is the third one
This review is about item#87877666.
Instead of the stapler's stapler
3
From Japan
On 2017-02-09 14:52:19
I wanted a press type, but it was hard to understand in the image. If you use it again with a hole, it becomes rash.
This review is about item#87877693.
Paper summary
2
From Japan
On 2016-10-19 21:21:29
I thought that it would be gentle to the earth, but there are too few sheets to make it so useful.
This review is about item#87877684.
Stop distribution materials
4
From Japan
On 2016-05-24 09:24:16
I definitely stayed at ease and I was glad that we could stop 7 to 8 cards. The body is so big that it is difficult to put in the desk.
This review is about item#87877675.
At a company
5
From Japan
On 2016-04-17 17:39:58
I used a normal needle stapler, but purchasing a needle when reusing paper was troublesome purchase. 10 sheets can be pressed easily. However, since it can be broken gently at the time of the ballus, it is recommended to press as far as possible to the edge.
This review is about item#87877684.
Materials to use right away
4
From Japan
On 2016-04-13 14:37:54
I can save up to 10 sheets so it will be helpful. Although some sort of debris will feel bad when you open the hole.
This review is about item#87877702.
Paper binding
5
From Japan
On 2016-03-30 08:59:23
Easy to use
This review is about item#87877666.
Organizing slips and documents
5
From Japan
On 2016-03-08 16:13:35
Until now I used a needle type stapler. Work to pull out the needle during periodic counting was bullshit, but I knew of needleless type and wanted to get it someday. Although I felt unbelievable whether 10 copies could be stitched, I could bind it with no problem with the man's grip strength. Since there is no metal, it can be put out for recycling while binding.
This review is about item#87877675.
In case you do not want to use a needle
5
From Japan
On 2015-05-25 08:48:52
It is always a matter of concern, on this occasion. Although I can not hold as many as 10 sheets, I thought that durability should also be good if there is room in the number and bought it.
This review is about item#87877684.

Related Products