Buy more than* S$200* and get FREE SHIPPING

Staple Free Stapler

Binding Opening Dimensions (mm)
1.6
Nail Loading Number (pieces)
900
Filing Capacity
2 to 15 ( PPC paper 64g / m 2 (indication of when you close the 55kg paper))
Operating Temperature (deg C)
10-40
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
110 x 260 x 198
Weight (kg)
1.1 (including cartridge)
Compatible
Kamihari (PH-S309 / W, PH-S309 / B)
Accessories
Kamihari (white) Volume 1/900, tweezers for needle removal (body built-in), cartridge (body built-in)
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1PC 1 PH-15DS/W 87877711 229.99 SGD
Shipped after 2018-01-23
Red 1PC 1 PH-15DS/R 87877727 229.99 SGD
In stock
ADD TO CART

Related Products