Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Jetstream Standard 0.38mm

4.83 (12)
Green Purchasing Law
Fit
Dimension (Shaft Diameter Φ × Thickness × Full Length) (mm)
11.3x14.8x139.6
Color (Body)
Yellow
Refill
SXR-38
Ball Tip Diameter(mm)
0.38
Ink Color
Yellow
Type
Knock type
Material
Axis / playback + PC resin with rubber grip, Ropura / playback PBT resin, clip / playback ABS resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SXN15038.24 87877754 1.99 SGD
In stock
1PC 1 SXN15038.15 87877763 1.99 SGD
In stock
1PC 1 SXN15038.33 87877772 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.83
12 Customer Reviews
The reviews are automatic translation.
Filled out slips
5
From Japan
On 2018-03-24 08:09:06
0.38 is not quite right for other companies, so I often write small letters so I like it very much. Will it be a little desire for little ink to go out or will it become thin? Also, please handle replacement core.
This review is about item#87877754.
Office work
5
From Japan
On 2017-12-06 14:54:06
It is the easiest to use with the ballpoint pen you used. Because it is thin, it is easy to write letters in a narrow frame.
This review is about item#87877754.
Office work
5
From Japan
On 2017-10-16 17:38:13
This jet stream is very easy to write, it is my push. I use all kinds of thicknesses.
This review is about item#87877754.
Writing
5
From Japan
On 2017-06-27 14:09:38
I like the jet stream because it's easy to write any thickness. In particular, when writing to a form etc., a fine ballpoint pen is good and the jet stream is very easy to use.
This review is about item#87877754.
As for buying to make it free shipping
3
From Japan
On 2017-03-21 15:05:34
The price is easy for nearby 100 yen shop, but since it is expendable item, it will be when you want to use more than 3000 yen
This review is about item#87877754.
Clerical work
5
From Japan
On 2017-01-18 22:58:00
Compared with 0.38 ones from other manufacturers, it is smooth and does not get caught and there is no anxiety that you think that it is a pencil as it is dark color
This review is about item#87877754.
Book writing
5
From Japan
On 2016-12-15 16:43:33
I would like to use a thin pen as much as possible, but it has become an ink type and it is unusual to use. This product is a good feeling because it is a ball type. Characters are also thin. I will purchase repeat.
This review is about item#87877754.
For writing in the workplace
5
From Japan
On 2016-05-03 16:13:46
I am using it since it is smooth and easy to write, but I bought a thin print this time.
This review is about item#87877763.
I am using it for drawing
5
From Japan
On 2016-03-03 19:39:42
Because it can write fine letters, it is easy to transfer even without writing pressure even if you write on copy paper.
This review is about item#87877754.
Clerical work
5
From Japan
On 2015-11-16 09:38:04
Because it is thin, it is useful for work that is described in detail.
This review is about item#87877754.

Related Products