Buy more than* S$200* and get FREE SHIPPING

Mechanical Pencils

4.60 (5)
Weight (g)
11
Dimension (mm)
10 x 8 x 145
...see all>
Product Options
ADD TO CART
Color (Body) Core Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Body) Core Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 0.3 1PC 1 XPG1003CS-A 87877797 11.99 SGD
In stock
Red 0.5 1PC 1 XPG1005CS-B 87877824 11.99 SGD
In stock
Blue 0.5 1PC 1 XPG1005CS-C 87877833 11.99 SGD
In stock
Black 0.5 1PC 1 XPG1005CS-A 87877815 11.99 SGD
In stock
Red 0.3 1PC 1 XPG1003CS-B 87877806 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Drafting, writing instructions
4
From Japan
On 2018-02-15 00:06:16
It is better not to shake the core when hitting the scale I purchased red, but I think that the more relaxed red one will be familiar with other stationery items
This review is about item#87877806.
For writing. Work that traces the underlying picture with tracing paper.
5
From Japan
On 2017-04-14 23:18:47
It is easy to grasp, it is very easy to write. I liked this sharpenen and bought the second one. Used in 2B. The core was also hard to break, it became a sharpen that I can not release with a very smooth writing taste.
This review is about item#87877815.
Drafting / writing
4
From Japan
On 2015-11-30 23:23:18
It is solid and comfortable to write, easy to write.
This review is about item#87877815.
study
5
From Japan
On 2015-07-12 18:50:39
It is a graph 1000 of the penetrating king of the design sharpening industry, but there is only a drawing papier with the work of long-time fluffy and it makes me feel the difference of the technology packed at the moment of grasping and writing. It is a simple pen to use for design, if it is a model of origin, it may be difficult to use in the place of study very much, but this custom series can be used without any incompatibility even in the place of study. It feels high only if you look at the price, but working efficiency = cost is never very cheap. Although it seems not to be broken, I will buy it again if it breaks. Once I use this pen I can not go back to the other pen
This review is about item#87877833.
In office work
5
From Japan
On 2014-06-12 13:25:39
Unlike a cheap sharpen, there is a sense of quality as a gasshiri. Still it is not so expensive item and it's easy to write.
This review is about item#87877815.

Related Products