Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Double Sided Tape

2.50 (2)
Tape Length (m)
10
Tape Width (mm)
15
Material
(Body case) R-ABS, R-PS, (refill refill) R-ABS
Specification
Refill type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 T-RM2015 87877912 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
For the reviewer
3
From Japan
On 2017-01-17 15:03:43
I said that it stuck it to a glass window, did you stick it on the bulletin first? This type is sticky with the sticker attached first, then the side you pasted from it is written on the item description (manufacturer) that it can be replaced. If you paste the tape on the glass first, the adhesion of the poster will be weak. So it may have fallen. Moreover, the glass surface is easy to condense, it is not suitable for sticky objects.
This review is about item#87877912.
Poster attachment
2
From Japan
On 2016-08-09 02:43:35
I pasted a 600 x 600 mm size poster made from woodfree paper on a windowpane and it peeled in less than an hour. The tape remained on the glass surface and only the poster peeled off, so it seems that the weight of the paper is the cause. I used a "peel off" type as it is to be replaced every month, but it did not become usable. Application seems to be limited.
This review is about item#87877912.

Related Products