Buy more than* S$200* and get FREE SHIPPING

Dot Liner Refill

5.00 (3)
Tape Length (m)
7
Tape Width (mm)
8.4
Compatible
PN-CP,PN-CP41,PN-CP83,PN-CP63
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PR-CP 87877973 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Office work, pasting.
5
From Japan
On 2017-03-09 18:36:28
I have been repeating here many times. As I am using it, I am losing it, so I consult with the total amount and always buy 5-6 pieces at a time at once.
This review is about item#87877973.
I use it for office work.
5
From Japan
On 2016-12-23 10:59:13
Until now I used stick paste, but I bought the cheapest glue paste at a convenience store because it gets too dry fast. I purchased it with MonotaRO because refilling the tape glue is not easy so far, the cycle of exchange is faster than stick glue.
This review is about item#87877973.
Office work
5
From Japan
On 2015-01-16 19:12:38
Because the glue is solid, it is best for envelope sealing etc. The glue does not cut in the middle, it can be stuck beautifully. It's 7 meters, but as soon as I notice it's funny I will lose it.
This review is about item#87877973.

Related Products