Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Glue Tapes

4.00 (1)
Purpose
To paste print and receipt, to post a note on the notebook. To seal an envelope (when you recoat).
Tape Length (m)
8
Tape Width (mm)
8.4
...see all>
Product Options
ADD TO CART
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sakura 1PC 1 PN-CR81 87878007 -
Discontinued
[x]
Standard 1PC 1 PN-CR 87877982 -
Discontinued
[x]
Lime 1PC 1 PN-CR63 87878016 -
Discontinued
[x]
Mint 1PC 1 PN-CR41 87877991 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
I write many things in almost a day's notebook, but I often use clippings etc. I also use it.
4
From Japan
On 2016-03-16 23:15:03
Although hands are useful without being soiled, sometimes there is a case where nori does not ride, and it is a bit disappointing though it is very satisfying without it.
This review is about item#87878007.

Related Products