Buy more than* S$200* and get FREE SHIPPING

Air Impact Wrench

4.51 (103)
Caution
* Do not use deteriorated or damaged air hose. There is a risk of explosion. When connecting the air hose, be sure to release the finger from the actuating lever of the impact wrench. When replacing the socket and air tools, unplug the air in the hose. We, * Do not use deteriorated or damaged air hose. There is a risk of explosion. When connecting the air hose, be sure to release the finger from the actuating lever of the impact wrench. When replacing the socket and air tools, unplug the air in the hose. Wear safely glasses and gloves when you use the product.
Manual
manual
Air Outlet
1/4
Working Pressure (MPa)
0.62
Air Consumption (L/min)
130(4.6cfm)
No Load Rotation Speed (min-1[r.p.m])
11000
Maximum Torque (N m)
745
Plug-in Angle (mm [inch])
12.7(1/2)
Weight (kg)
1.3
Specification
Regular turn (3 levels), opposite turn
Accessories
PT1 / 4 coupler, dust-proof rubber cap
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M745 87883293 159.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 70
4 star 23
3 star 5
2 star 3
1 star 2
Review Rating: 4.51
103 Customer Reviews
The reviews are automatic translation.
Tire exchange
5
From Japan
On 2018-01-31 08:21:26
I do not think that it is so lightweight but I think that the product is small and easy to use. I am expecting durability after the power is enough.
This review is about item#87883293.
Used for changing tires of passenger cars
5
From Japan
On 2018-01-09 21:26:23
Work with sufficient torque while weighing. There is not much air consumption, so even a small compressor is OK.
This review is about item#87883293.
For tire change
4
From Japan
On 2017-12-07 10:32:03
Although the socket exchange is a little hard, there is no problem afterwards, but is there a sense that there is a sticker of the monotary that is stuck in reverse?
This review is about item#87883293.
Tire exchange
4
From Japan
On 2017-11-29 08:53:28
It is lightweight and easy to use. I'm worried about durability so I want you to improve repair security.
This review is about item#87883293.
Tire change etc.
5
From Japan
On 2017-11-18 18:04:22
Compared with the one currently in use, the exhaust sound is very quiet and satisfied. In the twin hammer, the torque is 610 N in the catalog spec, but I can not realize the big difference with 350 N single hammer currently in use.
This review is about item#87883293.
Tire change
2
From Japan
On 2017-11-13 11:43:45
Power and lightness are satisfied, but regrettable durability is unfortunate that air has leaked from the switching lever part after one year
Car Maintenance
4
From Japan
On 2017-10-14 09:58:33
Although it was also in the review of other people, other sockets are hard to enter I am satisfied.
This review is about item#87883293.
Car maintenance
5
From Japan
On 2017-07-20 16:59:11
It is lightweight, it can be used, and it is a very satisfactory product.
This review is about item#87883293.
Automobile demolition work
5
From Japan
On 2017-07-08 09:55:09
Cost performance is high. Since durability is also no problem, I would like to purchase again.
This review is about item#87883293.
Used for tire change
5
From Japan
On 2017-07-06 17:25:00
There is no problem with power or strength. If it is hard to put in the socket it will make it easier to insert the socket if you master a little bit? It is a place I was interested in.
This review is about item#87883293.

Related Products