Buy more than* S$200* and get FREE SHIPPING

Omega Corner, 20kN

5.00 (1)
Caution
Confirm anchor bolt dia and embedding depth before purchase. If there is need of application for construction confirmation, confirm related public office in advance.
Purpose
Used to connect pillar and horizontal beam
Surface Processing
Hot-dip galvanized steel sheet (Z27)
Standard
HP11-KT029 House plus confirmatory test performance test (for center post)
Dimension (mm)
55x160x62.5
Thickness (mm)
3.2
Material
JIS G 3302 (hot-dip galvanized steel sheet) structure \ structure for SGH400
Type
Pillar joint metal
Specification
Short-period standard tensile strength/24.5kN
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 AA1590 87878244 7.76 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Seismic reinforcement work
5
From Japan
On 2016-11-16 18:18:06
Since the hardware for 20KN is not selling quite at home centers, etc., I think I try to buy in the future.
This review is about item#87878244.

Related Products