Buy more than* S$200* and get FREE SHIPPING

Universal Joint Compact

Tolerable Angle( dgree )
25
...see all>
Product Options
ADD TO CART
Overall Length L (mm) Maximum Torque (N m) Outside Diameter D (phi mm) Type Dimension L1 (mm) Weight (kg) Tap Size Dimensions (A x B)(mm) Inside Diameter d (phi mm) Allowable Number of Rotations (min-1r.p.m) Dimension L2 (mm) Allowable Torque (N m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L (mm) Maximum Torque (N m) Outside Diameter D (phi mm) Type Dimension L1 (mm) Weight (kg) Tap Size Dimensions (A x B)(mm) Inside Diameter d (phi mm) Allowable Number of Rotations (min-1r.p.m) Dimension L2 (mm) Allowable Torque (N m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
33 11.0 12 - 16.5 0.019 M3 - 6 2700 10 7.8   1pc 1 K-6 88135704 24.99 SGD
Shipped after 2018-01-26
45 41.2 20 - 22.5 0.085 M5 3x11.4 10 1600 13 29.4   1pc 1 K-10 88135573 33.99 SGD
Shipped after 2018-01-22
40 20.6 16 - 20.0 0.045 M3 - 8 2000 11 14.7   1pc 1 K-8 88135713 27.99 SGD
Shipped after 2018-01-22
61 96.6 28 min solution disabled 30.5 0.205 M6 5x16.3 14 1160 17 69.0   1PC 1 K-14 88135591 49.99 SGD
Shipped after 2018-01-26
130 686 60 - 65.0 2.0 M8 8x33.3 30 540 37 490 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-30 88135652 209.99 SGD
Shipped after 2018-01-26
149 826 70 - 74.5 3.2 M8 10x38.3 35 460 41 590 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-35 88135661 279.99 SGD
Shipped after 2018-01-26
111 546 50 - 55.5 1.1 M8 8x28.3 25 650 30 390 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-25 88135643 119.99 SGD
Shipped after 2018-01-26
228 2740 100 - 114.0 8.2 M10 - 50 320 63 1960 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-50 88135695 639.99 SGD
Shipped after 2018-01-26
77 182.0 36 - 38.5 0.427 M6 6x20.8 18 900 21 130   1pc 1 K-18 88135616 77.99 SGD
Shipped after 2018-02-01
87 252 40 - 43.5 0.52 M6 6x22.8 20 800 24 180   1pc 1 K-20 88135625 86.99 SGD
Shipped after 2018-01-26
95 329 44 - 47.5 0.80 M6 6x24.8 22 740 26 235 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-22 88135634 109.99 SGD
Shipped after 2018-01-26
51 61.7 24 - 25.5 0.13 M5 4x13.8 12 1350 14 44.1   1pc 1 K-12 88135582 41.99 SGD
Shipped after 2018-01-22
167 1169 80 - 83.5 4.7 M10 12x43.3 40 400 46 835 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-40 88135677 409.99 SGD
Shipped after 2018-01-26
69 137.2 32 - 34.5 0.30 M6 5x18.3 16 1000 19 98.0   1pc 1 K-16 88135607 59.99 SGD
Shipped after 2018-01-26
205 1918 90 - 102.5 7.3 M10 - 45 360 56 1370 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 K-45 88135686 539.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products