Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Standard Length (m) Purpose Fit eye (mm) Dimensions (Width x Length) (m) Color Material Width (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Length (m) Purpose Fit eye (mm) Dimensions (Width x Length) (m) Color Material Width (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2mx4m 4 - - - - - 2 1bag 1 - 01285138 15.99 SGD
In stock
- - Pigeon net 25 diamond eyes 2 x 8 Gray Nylon - 1Roll 1 - 88088174 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Used as a maize bird's net
5
From Japan
On 2015-07-06 19:09:14
I am satisfied because it is light and easy to remove the net. How long is the problem after the problem?
This review is about item#88088174.
Pigeon of the balcony
3
From Japan
On 2015-05-20 06:27:50
You do not have to worry much about the net. Because the eyes are cheap or it receives winds, the mounting brackets will be skipped if you do not use a solid one.
This review is about item#88088174.

Related Products