Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bird Block Netting

4.67 (6)
Purpose
Balcony bird net.
Fit eye (mm)
30 x 30
Dimensions (Width x Length) (m)
2.5 x 5
Color
Transparency
Material
Nylon
Accessories
Four corners attached rope
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 - 88088183 32.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
I am sticking on the balcony for work of remodeling
5
From Japan
On 2018-06-20 22:00:21
I purchase the same thing for a long time. Recent products are no longer distorted and become a beautiful net, Since it has to cut off and cover the veranda, It is very easy to connect and I am saved.
This review is about item#88088183.
Veranda pigeon avoidance
5
From Japan
On 2017-04-02 02:40:15
I was asked to install it. The pigeon comes so much that the veranda in the vacant room is especially feces and the eggs will be laid in the coming season. The ceiling was clad in stainless steel wire clothes and clamped with a cord band and a wire there, but since I heard that it enters from the bottom, it is close to the veranda floor, so we thought that the thick wire of VVF 2.0 on hand I passed through the weight. There is not much sense of incongruity, even if seen from the bottom. Because the height of this net is 2.5 m, the apartment has been informed that the room next to the lack of height is entering from above where it is open. I ordered additional net, got a ceiling 50 cm and stretched next to the boundary, so I think that I managed somehow. I will go check in at a later date. The net here is improved, it is transparent Tegus, the Masu is also 3 cm and it is difficult to invade the birds. The visibility is good. Even from the bottom, net is less noticeable. There is size, it is recommended. I am happy if there is 3 m in height.
This review is about item#88088183.
For the veranda's birds
5
From Japan
On 2016-05-09 11:15:07
Installation was easy and easy to handle. The appearance is also beautiful and good! It is!
This review is about item#88088183.
Prevent escape of a veranda cat
5
From Japan
On 2016-02-24 14:47:42
I have used the same item from before. It is very lightweight and it is handy as cats are hard to climb. If possible, transparency is also good, but it will soon become soiled that it is still glad that there is black.
This review is about item#88088183.
Outdoor work
4
From Japan
On 2015-09-15 13:52:56
I installed it on the veranda. I think that it is a good product if the size does not aggravate visibility because it is transparent.
This review is about item#88088183.
Eliminate swallows on the veranda
4
From Japan
On 2015-05-01 14:51:51
It is transparent and inconspicuous. After that, how durable is it?
This review is about item#88088183.

Related Products