Buy more than* S$200* and get FREE SHIPPING

Bird Block Netting

4.25 (4)
Purpose
For damage prevention from sparrow and bulbul to vegetable garden.
Fit eye (mm)
30 diamond eyes
Color
Blue
Material
Polyethylene
Accessories
Rope
...see all>
Product Options
ADD TO CART
Dimensions (Width x Length) (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width x Length) (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.6 x 9 1Roll 1 - 88088244 21.99 SGD
Shipped after 2018-03-05
3.6 x 3.6 1Roll 1 - 88088235 10.99 SGD
Shipped after 2018-02-26
1.8 x 9 1Roll 1 - 01284578 12.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Protect it from a bird hung on a trees tree.
4
From Japan
On 2017-05-12 09:28:08
It was set so as to immediately cover the trees after bagging of the biwa. Ventilation is good, and the day of the sun is also satisfied.
This review is about item#88088235.
For wire mesh reinforcement with neighboring area
5
From Japan
On 2016-06-10 09:35:23
Although the wire gauze with the neighbor was rusted and it became rashboro, it was troubled but by doing this net from above it demonstrates sufficient performance such as fall prevention. It may be a strange way of using it?
This review is about item#01284578.
To a pigeon
5
From Japan
On 2015-12-03 16:41:34
Purchasing for pigeon is cheap and convenient for pigeoning.
This review is about item#88088235.
Prevent scattering of stacked containers by wind
3
From Japan
On 2015-10-27 18:53:59
I was weaker in how to knit a side and a side than I thought. Next time, buy a slightly thick type.
This review is about item#88088235.

Related Products