Buy more than* S$200* and get FREE SHIPPING

Shade Net

4.00 (3)
Purpose
Sunshade prevention
Dimensions (Width x Length) (m)
2x20
Color
Black
Material
Polyethylene
Specification
Winding straightly
...see all>
Product Options
ADD TO CART
Shading Rate (%) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shading Rate (%) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 1Roll 1 - 88088682 79.99 SGD
Shipped after 2018-05-24
80 1Roll 1 - 88088691 86.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Meek sum
3
From Japan
On 2017-06-05 15:16:07
As for installation, it was quick because it purchased a string, but it passed more than I thought. I should have made it a little higher shading rate.
This review is about item#88088682.
Shading to prevent sunburn of foliage plants.
5
From Japan
On 2017-04-06 17:07:05
There is neither possible nor impossible, ordinary shading net, price is reasonable.
This review is about item#88088682.
Solar shade in factory
4
From Japan
On 2014-07-01 10:02:42
Until last year, although the temperature rise of the room was unusual due to the reflection of the solar heat even though it was indoors, it is very effective that it is shut off by the sensible temperature since installing the light shielding net.
This review is about item#88088691.

Related Products