NoteBuy more than* S$200* and get FREE SHIPPING

Mesh Bag

4.25 (4)
Purpose
For garden clean-up and harvest bag.
Fit eye (mm)
6
Dimensions (Width x Length) (m)
1 x 1.2
Color
Blue
Material
Polyethylene
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 - 88089172 5.30 SGD
In stock
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Fallen leaves, cut grass, the time of harvest, such as pruning branches
4
From Japan
On 2015-11-25 16:16:02
On that it can be strong and be used any number of times, and out hardly caught is also smooth. But has been in a bag shape, I think that more use value Some type of square rises.
This review is about item#88089172.
We put the plastic containers and packaging garbage and plastic bottles.
5
From Japan
On 2015-07-04 14:43:29
Strong and, because the mouth is wide, easy to put things easy to handle. I think better when there is a green color. So inconspicuous in harmony with the vegetation around it's green, I think the better as a condominium.
This review is about item#88089172.
Recovery of PET bottles
4
From Japan
On 2014-08-22 23:55:10
We put a plastic bottle. Although I like, but I think no material on the way, the knot of the mouth of the string I think to be easy to unravel. While you are using, it is soft, but you also feel less likely to unravel.
This review is about item#88089172.
Zan'na purse
4
From Japan
On 2014-08-18 08:49:59
It is perfect to put Zan'na. Price is the usual cheap better of home improvement that it is price. Aiming at the time of the 10% discount we believe the purchase in the future.
This review is about item#88089172.

Related Products