Buy more than* S$200* and get FREE SHIPPING

Standard ABS Digimatic Caliper

4.67 (15)
Output Terminal
Without
Battery Life
About 3.5 years in normal use
Sum Roller
Without
Functions
ABS (absolute) measurement function, INC (incremental) measurement function, scale dirt detection function, low battery voltage alarm, external output function, hold function
Maximum Response Speed
No limit
Repeat Pricision (mm)
0.01
Instrumental Error (mm)
+/-0.02
Minimum Displayed Amount (mm)
0.01
Power
Silver oxide button battery SR44 (1 piece) (for monitoring standard accessory)
Dimension H (mm)
16
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Dimensions L (mm) Measuring Range (mm) Weight (g) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Dimensions L (mm) Measuring Range (mm) Weight (g) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 24.5 50 20 290 0 - 200 198 - 1PC 1 CD-20APX 87148171 209.99 SGD
In stock
14.5 21 40 16.5 233 0 - 150 168 - 1PC 1 CD-15APX 87148162 159.99 SGD
In stock
14.5 21 40 16.5 182 0 - 100 143 Round depth bar (phi1.9mm) 1PC 1 CD-10APX 87148153 149.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
15 Customer Reviews
The reviews are automatic translation.
Dimension measurement of products
4
From Japan
On 2017-12-04 02:07:33
Product itself is not a problem. I wish I could purchase it a little more cheaply. If you search well, there will probably be cheaper than here.
This review is about item#87148162.
Sample inspection
4
From Japan
On 2017-09-14 14:56:34
Although it is a button battery, it is relatively long lasting and is easy to use normally.
This review is about item#87148162.
Dimension measurement
5
From Japan
On 2017-08-24 14:41:48
Easy to use, precision is good, and the performance that moves at the time of measurement is good. It is truly Mitutoyo product.
This review is about item#87148162.
Measurement of cutting goods
5
From Japan
On 2017-07-07 15:07:42
With the absolute zero function, measurements are taken before cutting, they can be held as they are, the measurement can be performed at the bottom after cutting again. Convenient. (Although it is somewhat troublesome)
This review is about item#87148153.
Used to measure the thickness of products
5
From Japan
On 2016-12-03 14:42:12
I have been using the model in front of Mitutoyo until now, because I inadvertently broke, I bought. It is a digital caliper of Mitutoyo of security and stability.
This review is about item#87148162.
Dimension measurement
5
From Japan
On 2016-04-11 20:14:22
Characters are large and accuracy is also batch red (/ · ω ·) / Mitsutoyo of trust (^ ^) v
This review is about item#87148171.
Adjustment of materials and tools (maintenance)
5
From Japan
On 2016-04-07 17:23:15
Everything was amazing, I used cheap caliper, but it was totally different thing.
This review is about item#87148153.
Dimension measurement
5
From Japan
On 2016-03-29 09:11:18
It's a stable Mitutoyo ♪
This review is about item#87148171.
Embed in our product
5
From Japan
On 2015-12-21 15:18:08
It is saved because the accuracy is well adapted to the design
This review is about item#87148162.
Dimension check
5
From Japan
On 2015-10-09 14:49:27
There was no problem with use as usual with other company's products.
This review is about item#87148162.

Related Products