Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Flat Air Nozzle

4.25 (4)
Purpose
Uniform draining, uniform drying, uniform cooling, air curtain, cleaning, etc.
Mounting Size
R1/4
Heat-Resistant Temperature (deg C)
110
Weight (g)
15
Material
Resin
...see all>
Product Options
ADD TO CART
Minimum Passage Diameter (phi mm) Air Flow Rate (L/min) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum Passage Diameter (phi mm) Air Flow Rate (L/min) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.9 470(0.3MPa) 1PC 1 AB-15P 88089653 19.99 SGD
In stock
1.2 810(0.3MPa) 1PC 1 AB-25P 88089662 19.99 SGD
In stock
0.7 300(0.3MPa) 1PC 1 AB-10P 88089644 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
clean up
5
From Japan
On 2017-11-06 17:33:11
Cleaning became easier. I would like to purchase the next one.
This review is about item#88089662.
Dehydration after car wash
5
From Japan
On 2016-05-22 03:13:13
I bought this and the Osaka soul, but Osaka soul is better suited for draining after car washing. Because it simply injects air, it depends on the compressor pressure slightly. Originally it is premise to use the line, I think that usage like me is unexpected w
This review is about item#88089644.
Flying glass work
3
From Japan
On 2015-10-30 08:32:10
I think whether it is better than the previous normal type, but it does not seem to be noticeable that it became special. I will consider purchasing again if the result comes out.
This review is about item#88089662.
Dustproof
4
From Japan
On 2015-10-02 15:33:46
It was better for a compressor that you own to have a hole a little smaller.
This review is about item#88089653.

Related Products